Buy more than* S$200* and get FREE SHIPPING

Double Angle Shank Type Cutter

5.00 (3)
Material
HSS
...see all>
Product Options
ADD TO CART
Neck Diameter d1(mm) Tolerance of Outside Diameter (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Angle (Degree) Number of Blades Angle Tolerance Neck Length l1(mm) Blade Width l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Neck Diameter d1(mm) Tolerance of Outside Diameter (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Angle (Degree) Number of Blades Angle Tolerance Neck Length l1(mm) Blade Width l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to +1 12 25 80 120 - +/- 15 degree - 6 1PC 1 SWC 07693061 129.99 SGD
Shipped after 2018-03-02
- 0 to +1 16 30 85 120 - +/- 15 degree - 8 1PC 1 SWC 07693077 169.99 SGD
Shipped after 2018-03-02
- 0 to +1 16 30 85 90 - +/- 15 degree - 8 1PC 1 SWC 07692973 169.99 SGD
Shipped after 2018-03-02
- 0 to +1 16 35 90 90 - +/- 15 degree - - 1PC 1 SWC 07692982 229.99 SGD
Shipped after 2018-03-02
- 0 to +1 20 40 95 90 - +/- 15 degree 20 - 1PC 1 SWC 07692991 279.99 SGD
Shipped after 2018-03-02
20 0 to +1 25 60 120 90 - +/- 15 degree 24 20 1PC 1 SWC 07693025 589.99 SGD
Shipped after 2018-03-02
- 0 to +1 20 45 100 120 - +/- 15 degree 20 - 1PC 1 SWC 07693104 359.99 SGD
Shipped after 2018-03-02
- 0 to +1 25 50 110 60 - +/- 15 degree 22 - 1PC 1 SWC 07692912 449.99 SGD
Shipped after 2018-03-02
8 0 to +1 10 15 70 120 - +/- 15 degree - 5 1PC 1 SWC 07693043 82.99 SGD
Shipped after 2018-03-02
8 0 to +1 10 15 70 90 - +/- 15 degree - 4 1PC 1 SWC 07692946 82.99 SGD
Shipped after 2018-03-02
8 0 to +1 12 20 80 90 - +/- 15 degree - 5 1PC 1 SWC 07692955 109.99 SGD
In stock
4 0 to +1 6 10 55 120 8 +/- 15 degree - 3 1PC 1 SWC 07693034 68.99 SGD
Shipped after 2018-03-02
- 0 to +1 20 45 100 90 - +/- 15 degree 20 - 1PC 1 SWC 07693007 359.99 SGD
Shipped after 2018-03-02
- 0 to +1 25 50 110 90 - +/- 15 degree 22 - 1PC 1 SWC 07693016 449.99 SGD
Shipped after 2018-03-02
8 0 to +1 12 20 80 120 - +/- 15 degree - 5 1PC 1 SWC 07693052 109.99 SGD
Shipped after 2018-03-02
20 0 to +1 25 60 120 60 - +/- 15 degree 24 20 1PC 1 SWC 07692921 589.99 SGD
Shipped after 2018-03-02
4 0 to +1 6 10 55 90 8 +/- 15 degree - 3 1PC 1 SWC 07692937 71.99 SGD
Shipped after 2018-03-23
8 0 - +1 10 15 70 60 10 +/-15? 17 4 1PC 1 SWC 07692842 78.99 SGD
In stock
- 0 to +1 16 35 90 120 - +/- 15 degree - - 1PC 1 SWC 07693086 229.99 SGD
Shipped after 2018-03-02
- 0 to +1 20 40 95 120 - +/- 15 degree 20 - 1PC 1 SWC 07693095 279.99 SGD
Shipped after 2018-03-02
- 0 to +1 25 50 110 120 - +/- 15 degree 22 - 1PC 1 SWC 07693113 449.99 SGD
Shipped after 2018-03-02
20 0 to +1 25 60 120 120 - +/- 15 degree 24 20 1PC 1 SWC 07693122 589.99 SGD
Shipped after 2018-03-02
8 0 to +1 12 20 80 60 - +/- 15 degree - 5 1PC 1 SWC 07692851 119.99 SGD
Shipped after 2018-03-02
- 0 to +1 12 25 80 60 - +/- 15 degree - 6 1PC 1 SWC 07692867 139.99 SGD
Shipped after 2018-03-02
- 0 to +1 16 30 85 60 - +/- 15 degree - 8 1PC 1 SWC 07692876 169.99 SGD
Shipped after 2018-03-02
- 0 to +1 16 35 90 60 - +/- 15 degree - - 1PC 1 SWC 07692885 229.99 SGD
Shipped after 2018-03-02
- 0 to +1 20 40 95 60 - +/- 15 degree 20 - 1PC 1 SWC 07692894 279.99 SGD
Shipped after 2018-03-02
- 0 to +1 20 45 100 60 - +/- 15 degree 20 - 1PC 1 SWC 07692903 359.99 SGD
Shipped after 2018-03-02
- 0 to +1 12 25 80 90 - +/- 15 degree - 6 1PC 1 SWC 07692964 129.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Threading with a woodworking lathe
5
From Japan
On 2017-11-28 15:59:03
Very easy to use. It is used to cut screws inside the body and lid when making lids in a woodworking lathe.
This review is about item#7692842.
Sculpture
5
From Japan
On 2016-06-15 21:50:58
It is a very popular favorite item very well.
This review is about item#07692946.
Cutting work of resin
5
From Japan
On 2013-10-25 15:24:07
I use it for the work of carving the V groove at the edge of the resin, but when used at a high rotation speed, the blade marks are very beautiful so the time of the next process has been greatly shortened. It is very easy to use.
This review is about item#07693034.

Related Products