Buy more than* S$200* and get FREE SHIPPING

Sinking miller (for hex hole bolts)

Number of Blades
4
...see all
Product Options
ADD TO CART
Overall Length L (mm) Nominal Designation 2014 TRUSCO Published Page Material Guide Diameter Tolerance (mm) TRUSCO Part Number Lead Angle Guide Length l1 (mm) Guide Diameter D1 (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Nominal Designation 2014 TRUSCO Published Page Material Guide Diameter Tolerance (mm) TRUSCO Part Number Lead Angle Guide Length l1 (mm) Guide Diameter D1 (mm) Tolerance of Outside Diameter (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 3/8 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree - 9.8 0 to +0.2 - 12 15 1PC 1 CB 07693524 55.58 SGD
Shipped after 2017-03-03
69 5/16 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree - 8.25 0 to +0.2 - 10 14 1PC 1 CB 07693515 45.74 SGD
Shipped after 2017-03-03
100 5/8 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree - 16.5 0 to +0.2 22 12 26 1PC 1 CB 07693542 129.90 SGD
Shipped after 2017-03-03
100 - 1-0069 HSS (high speed steel) HSS 0 to -0.05 161-6111 Right frame 25 degree - 16.3 0 to +0.2 22 12 26 1PC 1 CB 07693472 119.90 SGD
Shipped after 2017-02-28
85 - 1-0069 HSS (high speed steel) HSS 0 to -0.05 161-6099 Right frame 25 degree - 12.3 0 to +0.2 - 12 18.8 1PC 1 CB 07693454 60.18 SGD
Shipped after 2017-02-27
53 3/16 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree 7 4.96 0 to +0.2 - 6 8.7 1PC 1 CB 07693497 27.73 SGD
Shipped after 2017-03-03
85 1/2 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree - 13.2 0 to +0.2 - 12 20 1PC 1 CB 07693533 82.78 SGD
Shipped after 2017-03-03
60 1/4 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree 8 6.55 0 to +0.2 - 8 11 1PC 1 CB 07693506 38.74 SGD
Shipped after 2017-02-27
38 1/8 - HSS (high speed steel) HSS 0 to -0.05 - Right frame 25 degree 4 3.4 0 to +0.2 6 6 6.2 1PC 1 CB 07693481 24.92 SGD
Shipped after 2017-03-03
90 - 1-0069 HSS (high speed steel) HSS 0 to -0.05 161-6102 Right frame 25 degree - 14.3 0 to +0.2 20 12 24 1PC 1 CB 07693463 86.65 SGD
Shipped after 2017-02-28
38 3 - High speed steel (HSS) 0 - -0.05 161-6030 Right deflection 25? 4 3.2 0 - +0.2 6 6 5.9 1PC 1 CB 07693393 24.92 SGD
Shipped after 2017-02-27
45 4 - High speed steel (HSS) 0 - -0.05 161-6048 Right deflection 25? 5 4.2 0 - +0.2 8 6 7.4 1PC 1 CB 07693402 24.92 SGD
Shipped after 2017-02-27
53 5 - High-speed-steel (HSS) 0 - -0.05 161-6056 Right frame 25 degree 7 5.2 0 - +0.2 10 6 8.9 1PC 1 CB 07693411 27.73 SGD
Shipped after 2017-02-27
60 6 - High-speed-steel (high-speed steel) HSS 0 - -0.05 161-6064 Right frame 25 degree 8 6.2 0 - +0.2 12 8 10.4 1PC 1 CB 06631466 33.19 SGD
Shipped after 2017-02-27
69 8 - High-speed-steel (HSS) 0 - -0.05 161-6072 Right frame 25 degree 10 8.2 0 - +0.2 14 10 13.4 1PC 1 CB 07693436 45.74 SGD
Shipped after 2017-02-27
76 10 - High-speed-steel (HSS) 0 - -0.05 161-6099 Right frame 25 degree 12 10.3 0 - +0.2 16 12 16.8 1PC 1 CB 07693445 55.58 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products