S Handle
(3)
|
|
- Purpose
- For small roller only
- Thickness (mm)
- 25
- Width (mm)
- 95
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Painting work
From Japan
On 2014-08-05 08:17:43
Easy to grasp, the size of the protruding part of the catch to the can also be exactly good, without saying anything! is.
Hiten, interior EP coating etc.
From Japan
On 2013-12-24 06:09:48
Easy to grip, normally usable
Painting
From Japan
On 2012-08-26 18:28:09
It is very easy to use and it will not change as much as the first manufacturer. The price is also cheap, so I would like to purchase again.
Customers Who Bought This Item Also Bought
Related Products