Buy more than* S$200* and get FREE SHIPPING

Adjuster, 111A

4.50 (2)
Screw Dimensions T
W5/16
Attachment Height H (mm)
11
Height H (mm)
11
Specification
With flat nut
...see all>
Product Options
ADD TO CART
Shaft Length L (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length L (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 32 1PC 1 111A-N32 07694942 1.99 SGD
In stock
29 38 1PC 1 111A-N38 07694951 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chaise longue adjuster
4
From Japan
On 2018-02-22 14:54:40
Used for a chaise longue. It is large for the price, it has adjustment range, and even the dirt with the water gradient is comfortably adjusted by margin. However, we are worried about the load carrying capacity because the base side screw is thin.
Adjust height of wooden display stand.
5
From Japan
On 2016-05-17 23:19:35
It is cheap, durable and very easy to use. I think that it is good to fix with a floor nail etc. because the fixing hole is small.
This review is about item#07694951.

Related Products