Buy more than* S$200* and get FREE SHIPPING

405 With 15P And Swivel Caster, Rubber Wheel, Blade Latch

5.00 (3)
Mounting Hole Diameter P(mm)
5.5
Mounting Seat A x B (mm)
51x31
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
-
Material (Wheel)
Rubber one wheel with plastic bush
Brake
Available
Shape
Free wheel S
Specification
Rotation type Body : uni-chromium plating finish.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
367-0244 40 20 21 58 46 405P caster wheel 1PC 1 40515P-R40 07695003 6.67 SGD
Shipped after 2017-11-27
367-0252 50 25 20 67 48 405 15P caster wheel 1PC 1 40515P-R50 07695012 7.80 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the speaker stand as a movable type
5
From Japan
On 2013-12-20 14:39:12
Moving sound is quiet, smooth, floor is not scratched, shape is compact and rugged.
This review is about item#07695003.
Used for audio rack
5
From Japan
On 2013-04-14 13:53:14
It is a large audio rack, but movement is quiet and smooth. I used 6 pieces but I used 2 pieces with this stopper. The brakes are working reliably.
This review is about item#07695012.
As a caster of woodworking products
5
From Japan
On 2012-08-21 22:50:30
We are satisfied with solid products that correspond to heavy objects. Up to now, we have used several hundreds and we have about 5 complaints from end customers. The thing that the main body was damaged after setting up, the fact that the effect of the stopper is weak afterwards. The damage was damaged because the main body was distorted by the shock from the side. Although this is a rare example, is it good to heat the wall thickness of the base part a little? Also, I think that the stopper does not work much. Recently 2 pieces are delivered with stoppers instead of with stoppers, but still the effect is sweet. Stopper I would like you to improve if you can improve it. You had better stop for not moving anymore. After all what price. This price always makes me cry. I want you to make it cheaper
This review is about item#07695012.

Related Products