Buy more than* S$200* and get FREE SHIPPING

405 P / Swivel Casters, Urethane

4.94 (16)
Mounting Hole Diameter P(mm)
5.5
Mounting Seat A x B (mm)
51x31
Mounting Dimensions XxY (mm)
40x20
Finishing (Metal Compatibletings)
Chromium plating
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Brake
Not available
Model
405P Universal car
Shape
Universal car
Specification
Circling type
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 25 21.0 58 46 1PC 1 405P-UR40 07694985 6.28 SGD
In stock
50 30 20.0 67 48 1PC 1 405P-UR50 07694994 7.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Chair repair
5
From Japan
On 2017-05-07 15:15:56
The goods arrived in 3 days after ordering. The packaging of goods was also solid. I liked the broken table chair very much and I wanted to repair it somehow so I found this item on the net, so I bought it because the reviews were also very good. It has passed about 10 days now after exchanging for this product, but the sound is quiet and the movement is also smooth, with no scratches on the flooring at all than anything else. I think that it is a very good product.
This review is about item#7694994.
Attached to the furniture
5
From Japan
On 2016-11-17 16:56:04
Since the type of large, easy to have a selection in accordance with the point-of-use. This price is also cheap satisfaction
This review is about item#7694985.
Repair of chairs
5
From Japan
On 2016-10-14 08:05:26
Packaging also be firm with OK!
This review is about item#07694994.
For measuring instrument trolley
4
From Japan
On 2016-05-05 14:55:35
It is harder feel than I thought
This review is about item#07694994.
Review reference, is also satisfied with you.
5
From Japan
On 2016-04-03 14:40:32
Four mounting as the feet of furniture (small table). Smoothly it is now possible to move the floor. Kana colors float? I worried that, but because it was gray calm color, it was good not conspicuous. A small thing, to peel off the seal to be affixed to these products (bar code Toka price), always I struggle, this was no stress to this fine thing in peeling easy to seal (laughs) Truly it is made in Japan!
This review is about item#07694985.
Exhibition equipment production
5
From Japan
On 2016-02-26 09:18:01
Was satisfactory spec, I was satisfied with the abundance of varieties.
This review is about item#07694994.
For the study of the chair
5
From Japan
On 2016-02-19 09:24:21
To purchase a commercially available seat chair, to which is attached a hammer caster <Rubber Car> I was using, but the floor mattress had troubled dirty black. This time, be the same as we use in mounting immediately understand that there is a <urethane car> Trout is no problem.
This review is about item#07694994.
Exchange of broken chair casters.
5
From Japan
On 2015-12-07 01:15:32
Movement is very smooth compared to overseas products.
This review is about item#07694994.
For replacement of living chair
5
From Japan
On 2015-10-29 23:08:39
As expected it is only a domestic product. One of the living chairs (six casters) in the house was damaged, so I bought it for replacement (one leg 6 replacement). The sound is quiet. The movement is also smooth. It is a thing of another dimension from the thing which was originally attached. I would like to exchange all five-legged chairs in my house, but I will not be stupid in terms of price. But the quality is top class. If it is a bit cheaper, I would like to exchange all the chairs. After all it is impressed that domestic products are different. Recommended dish. no doubt.
This review is about item#07694994.
Dressing chair exchange
5
From Japan
On 2015-08-19 21:01:51
As the rubber of the caster attached at the time of purchase broke, I exchanged 24 legs for 6 legs. I installed and moved it, it's light and quiet, and as expected it is a domestic product.
This review is about item#07694994.

Related Products