Buy more than* S$200* and get FREE SHIPPING

405P Swivel Caster, Rubber Wheel

4.80 (5)
Mounting Hole Diameter P(mm)
5.5
Mounting Seat A x B (mm)
51x31
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
-
Specification
Rotation type Body : uni-chromium plating finish.
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Brake Shape TRUSCO Part Number Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Brake Shape TRUSCO Part Number Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 20 21 58 46 Without Caster wheel 367-0287 - 1PC 1 405P-R40 07694967 5.99 SGD
In stock
50 25 20 67 48 Not available Universal car 367-0295 405P Universal car 1PC 1 405P-R50 07694976 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Attach to furniture chair
4
From Japan
On 2017-01-28 10:35:12
If the mount base is square, it will be the best because the work efficiency will increase.
This review is about item#7694967.
Replacement of rotating chair castor
5
From Japan
On 2016-05-06 21:15:36
Before, it was a really good product that moved very smoothly when changing from domestic production to poor movement in China.
This review is about item#07694976.
Part of the product
5
From Japan
On 2015-11-20 15:38:30
I use it for the legs of the store's chair, but I have served without claims even once. It would be great if prices were suppressed a bit more.
This review is about item#07694967.
Used to make the speaker stand movable.
5
From Japan
On 2013-12-20 14:38:15
Moving sound is quiet, smooth, floor is not scratched, shape is compact and rugged.
This review is about item#07694967.
Used for audio rack
5
From Japan
On 2013-04-14 13:50:29
Because it is a large audio rack, 6 pieces are used. Although the total weight of the audio equipment is about 120 kg, movement also moves smoothly and lightly. I think that the sound when moving is quiet and it is the best product for audio rack.
This review is about item#07694976.

Related Products