Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Rubber-Wheel

Wheel Diameter D (phi mm)
50
Mounting Base Dimension A x B x C(mm)
135x52x50
Mounting Dimentsion X x Y x Z(mm)
122x46x38
Allowable Load (daN)
30
Eccentricity E (mm)
16.0
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
66
Dimension U(mm)
6.5
Dimension T (mm)
53.7
Turning Radius (mm)
42
Dimension S (mm)
32.5
Wheel No.
425G
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment
Wheel Width (mm)
20
Material (Wheel)
Gum
Brake
None
Model
220G freely cars
Shape
Freely cars
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 220G-R50 08007824 7.95 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products