Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

155 Rigid Caster, Nylon Wheel

5.00 (2)
Material (Wheel)
Nylon
Model
155 fixed wheel
Shape
Fixed wheel
Specification
Fixed type Body : uni-chromium plating finish.
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Mounting Hole Diameter P(mm) Attachment Height H (mm) Dimension h (mm) Dimensions b (mm) Dimensions a (mm) Mounting Seat A x B (mm) Wheel Width (mm) Brake TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Mounting Hole Diameter P(mm) Attachment Height H (mm) Dimension h (mm) Dimensions b (mm) Dimensions a (mm) Mounting Seat A x B (mm) Wheel Width (mm) Brake TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 20 5.3 34 57 7.5 12 31x20 14 Without 367-0015 1PC 1 155-N32 07695082 1.35 SGD
In stock
40 40 6.5 42 65 8 12 35x25 16 Without 367-0023 1PC 1 155-N40 07695091 1.90 SGD
In stock
50 50 6.5 52 77 8 14 40x30 21 Not available 367-0031 1PC 1 155-N50 07695107 2.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the movement of the box used to organize under the bed.
5
From Japan
On 2017-03-18 08:35:30
Vertical also convenient to use also in the side, was good to be the size of small.
This review is about item#07695082.
DIY
5
From Japan
On 2016-05-03 23:16:24
It is a commodity that can be inexpensive enough satisfaction.
This review is about item#07695082.

Related Products