Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hammer Caster 413SA Swivel Caster Urethane B Bearing, Stopper

5.00 (1)
Shaft Length L (mm)
40
Brake
Yes
Specification
Circling type
...see all>
Product Options
ADD TO CART
Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Model TRUSCO Part Number Shape Wheel Diameter D (phi mm) Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Wheel Width (mm) 2014 TRUSCO Published Page Model TRUSCO Part Number Shape Wheel Diameter D (phi mm) Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uniqlo over rhodium plated 27 - 413SA Swivel 367-0406 Swivel S 75 80 M16x2.0 28 97 69 1PC 1 413SA-UB75 07695301 18.99 SGD
In stock
Uniqlo over rhodium plated 32 - 413SA Swivel 367-0368 Swivel S 100 100 M20x2.5 35 138 89 1PC 1 413SA-UB100 07695317 38.99 SGD
In stock
unichrome plating 38 1-2047 413SA Swivel 367-0384 - 150 140 M20x2.5 41.0 196 117 1PC 1 413SA-UB150 07695335 63.99 SGD
In stock
unichrome plating 27 1-2047 413SA Swivel 367-0392 - 65 70 M16x2.0 29.0 89 69 1PC 1 413SA-UB65 07695292 15.99 SGD
In stock
UNIQLO over rhodium plated 38 1-2047 413SASwivel 367-0376 SwivelS 125 130 M20x2.5 38 173 105 1PC 1 413SA-UB125 07695326 54.99 SGD
In stock
Uniqlo over rhodium plated 25 - 420SA Swivel - Swivel S 50 60 M16x2.0 26 74 68 1PC 1 413SA-UB50 07695283 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck wheel exchange
5
From Japan
On 2017-08-21 18:07:27
Purchased from rubber wheels for urethane wheels for replacement. It is easy to use with a stopper.
This review is about item#7695301.

Related Products