Buy more than* S$200* and get FREE SHIPPING

Gold (cutting whetstone for general steel materials)

3.00 (1)
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Specification Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Peripheral Velocity (m/min) Hardness Thickness (mm) Grain Size Maximum Operating Speed (m/min) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Peripheral Velocity (m/min) Hardness Thickness (mm) Grain Size Maximum Operating Speed (m/min) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- A (aluminum oxide) 405 63 3800 S 3 A 36 S - - 1Box(25Sheet) 1 405x3x25.4 06700811 329.99 SGD
Shipped after 2018-01-22
- Aluminum oxide 255 72 4300 S 2.5 A 46 S - - 1Box(25Sheet) 1 255x2.5x25.4 06700784 219.99 SGD
Shipped after 2018-01-25
One reinforcement A (aluminum oxide) 305 - - S 2.5 A 36 S 72 4500 1sheet 1 305 x2.5 x25.4 69302512 7.99 SGD
Shipped after 2018-01-22
- A (aluminium oxide) 305 72 4300 S 2.5 A 36 S - - 1Box(25Sheet) 1 305x2.5x25.4 06700793 179.99 SGD
Shipped after 2018-01-22
- A (aluminium oxide) 355 72 3800 S 3 A 36 S - - 1Box(25Sheet) 1 355x3x25.4 06700802 269.99 SGD
Shipped after 2018-01-22
- A (Aluminum Oxide) 455 63 3800 M 3.5 A 24 M - - 1Box(20Sheet) 1 455x3.5x25.4 06700827 459.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance plant
3
From Japan
On 2013-11-26 16:53:47
no problem
This review is about item#06700802.

Related Products