Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)

Hardness
M
Thickness (mm)
2.5
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Grain Size Specification Maximum Peripheral Velocity (m/min) Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Grain Size Specification Maximum Peripheral Velocity (m/min) Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 PW 30 M - - PW (ALUMINUM OXIDE) 100 80[4800] 1Box(10Sheet) 1 EX 100x2.5x15 06700924 36.99 SGD
In stock
22(20) 30 - 4800 Aluminum oxide 125 80 1Box(10Sheet) 1 EX 125x2.5x22 06700933 58.99 SGD
Shipped after 2018-05-02
22(20) 30 - 4800 Aluminum oxide 180 80 1Box(10Sheet) 1 EX 180x2.5x22 06700951 83.99 SGD
Shipped after 2018-05-02
22(20) 30 - 4800 PW (aluminum oxide) 150 80 1Box(10Sheet) 1 EX 150x2.5x22 06700942 59.99 SGD
Shipped after 2018-05-02
15 30 Double-sided reinforcement - PW (aluminum oxide) 100 80[4800] 1sheet 1 EX 100 x2.5 x15 69302704 4.99 SGD
In stock
ADD TO CART

Related Products