Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Hardness
M
Thickness (mm)
2.5
Grain Size
PA 30 M
...see all>
Product Options
ADD TO CART
Maximum Peripheral Velocity (m/min) Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Peripheral Velocity (m/min) Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Aluminum oxide 100 80[4800] 15 *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 EX 100x2.5x15 06700881 48.99 SGD
In stock
- Aluminum oxide 125 80[4800] 22   1Box(10Sheet) 1 EX 125x2.5x22 06700897 57.99 SGD
Shipped after 2018-04-25
- Aluminum oxide 150 80[4800] 22   1Box(10Sheet) 1 EX 150x2.5x22 06700906 58.99 SGD
Shipped after 2018-04-25
4800 PA (aluminum oxide) 180 80 22 *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 EX 180x2.5x22 06700915 68.99 SGD
Shipped after 2018-04-24
- PA (aluminum oxide) 180 80[4800] 22   1sheet 1 EX 180 x2.5 x22 69302713 7.99 SGD
In stock
ADD TO CART

Related Products