Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.00 (3)
External Form Dimensions (Width x Height)(mm)
292x185
Chuck Grasp Range (mm)
1 to 10
Reference Number of Carbon Brush
2 609 160 125
Drilling Capability (mm) Concrete
10phi
Drilling Capacity (mm) Woodworks
20phi
Drilling Capacity (mm) Ironworks
8phi
Cord Length (m)
2.5
Blows (min-1 [times/minute])
0 to 41600
Recess Diameter (mm)
43
Revolution (min-1[r.p.m])
0 to 2600
Power Consumption (W)
450 (input)
Power (V)
100(50/60Hz)
Weight (kg)
1.5
Specification
Double insulation structure, electronic continuously variable transmission, absorption renal system can be mounted models, rotate / rotate + blow, forward and reverse mechanism
Accessories
Chuck handle, side handle, depth gauge plastic, chuck
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSB450RE 07699912 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Acrylic ricin / stucco Use it on the outer wall to stop the support plate to be attached with the anti-snow metal fitting with L bracket.
5
From Japan
On 2016-06-16 20:29:06
There is power, too. There is no limitation of the rating, it can be used continuously on anti-day.
This review is about item#07699912.
Supplementary drill at production site
5
From Japan
On 2016-01-29 15:56:09
There is no problem with a maker item.
This review is about item#07699912.
When installing air conditioner, piping drilling operation
2
From Japan
On 2011-06-19 09:04:50
For the price, the necessary functions are good at low prices. However, since the bolt connecting the chuck has broken, there is a problem with strength? I think so.
This review is about item#07699912.

Related Products