Buy more than* S$200* and get FREE SHIPPING

AC100V Drill and Drill Driver

4.20 (10)
Clutch Operating Torque (N m [kgf /cm])
About 0.4 - 2.9 [about 4 - 30]
Clutch
5-stage
Maximum Torque (kgf, cm[N,m])
About 80 [about 7.8]
Screw Fastening Capacity (mm) Wooden Screws
phi3.2x38
Drilling Capacity (mm) Woodworks
phi10
Drilling Capacity (mm) Ironworks
phi6
Chucking Ability (mm)
0.8 - 10
Cord Length (m)
1.5
Dimensions (Length L x Width W x Height H) (mm)
203x56x168
Revolution (min-1[r.p.m])
About 0 - 500
Power Consumption (W)
70
Voltage (V)
AC100
Weight (kg)
0.95
Accessories
Bit tip 6.35mm hexagon axis double-ended bit + NO.2 (65mm)
Application
Tightening of screw and bolt, drilling of woodworking
Description
Bit exchange forward and reverse speedy 5 stage torque switching clutch mechanism + drilling with LED light with continuously variable Kyi less chuck, switchable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DDR-120 10064433 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Furniture repair
5
From Japan
On 2017-09-20 05:04:39
Easy to work with LED light There is no worry about cheap batteries
This review is about item#10064433.
Attach a towel rack to the wall. Drill holes in the ceiling board.
4
From Japan
On 2017-05-04 10:17:45
I chose it as a thing that seems easy to operate, even for women of me. Since initial movement is slow, it seems to be able to master it if you get used to it.
This review is about item#10064433.
I am using it when removing the screws of a personal computer or a work tool.
5
From Japan
On 2016-03-14 17:45:01
It's lightweight so you can easily use it with one hand, it's easy to see and easy to work with LEDs.
This review is about item#10064433.
For ironwork woodworking
5
From Japan
On 2016-03-10 15:12:19
Ideal for small work.
This review is about item#10064433.
Dark work
1
From Japan
On 2015-02-02 11:24:06
The price is also cheap and easy to use but it is very good but the LED lights are turned on but it is also the shadow of the chuck and I can not light the actual working point. It is unsuitable for dark work. Even if there is no light attached in price ☆ It is five, but I dare dare for those who buy with light standards.
This review is about item#10064433.
Drilling operation
5
From Japan
On 2014-11-24 21:58:06
The rechargeable type has weight as it is and it is a bit burdensome when working continuously, but because the 100V formula is comparatively lightweight with a similar function, the fatigue of the wrist is reduced.
This review is about item#10064433.
Furniture assembly
4
From Japan
On 2014-06-12 15:05:36
Previously I used a rechargeable object, but the battery pack came to be useless for several times use, and everything else was clean but to no avail. Because it is so cheap and there is no battery worry, it can be used with confidence. I would like the code a little longer if possible!
This review is about item#10064433.
We will use the drill driver by repair at home or wish of others.
5
From Japan
On 2014-05-05 15:27:51
Very easy to use and very satisfied.
This review is about item#10064433.
Practical use
4
From Japan
On 2013-10-06 16:36:05
The price is reasonable. It is cheap overall because of cheap products, but it seems to be problematic for use. Centrifugal balance is bad, slight shake will occur, but because the price is cheap ☆ 4 was set.
Practical purpose
4
From Japan
On 2012-01-11 21:09:58
The price is reasonable. It is cheap overall because of cheap products, but it seems to be problematic for use. The switch of the direction of rotation of the elliptical shape shown in the photograph is tough. Centrifugal balance is bad, slight shake will occur, but considering the price, it is within the allowable range. Because the price is cheap ☆ 4.
This review is about item#10064433.

Related Products