Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Drill

4.00 (2)
Chuck Diameter (mm phi)
1.0-10 (3/8 inch) (Maximum)
Other Side's Hose Size
Inner diameter 6.5mm (1/4 inch) or more
Air Outlet
6.35mm (1/4 inch) PT male/ PT female
Body Dimension (mm) Overall Length
213
Working Pressure (MPa)
0.61
Air Consumption (L/min)
112
Body Weight (kg)
1.2
Drilling Ability (mm)
9.5 (Reference value: May differ depending on the thickness and material of the object, ability of compressor.)
No Load Rotation Speed (min-1[r.p.m])
1800
Set Contents
Air drill body One-touch plug Sealing tape Mini oil insertion Chuck handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTAD-30 07696647 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Iron hole drilling
4
From Japan
On 2014-11-13 14:38:53
We are using it for machining pilot holes of M4 ~ M6. Previously I exchanged dust according to size, but I use it without removing it like M4 dedicated drill, M5 dedicated drill · · · because it is cheap.
This review is about item#07696647.
Drilling of panels etc.
4
From Japan
On 2014-03-20 15:17:29
Compared to the same amount of air drill that I used before, the torque was felt weak for higher rotation speed. Weight is also unnoticeable but unexpectedly heavy. The operating noise is also large. Chuck is attached, it is a very small chuck. It seems to be troublesome to lose compatibility with chucks of other drills. The feeling of the trigger is hard to convey in words, but fine adjustment does not work, it is difficult when you want to turn slowly. It can be used without problems if you simply burn a hole such as a board. It seems that it is not suitable for precise hole drilling (when it is not good if it is off by 1 ㎜).
This review is about item#07696647.

Related Products