Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Ratchet

3.33 (9)
Other Side's Hose Size
Inner diameter 6.5mm (1/4 inch) or more
Air Outlet
6.35mm (1/4 inch) PT male/ PT female
Body Dimension (mm) Overall Length
276
Working Pressure (MPa)
0.61
Air Consumption (L/min)
105
Body Weight (kg)
1.18
No Load Rotation Speed (min-1[r.p.m])
200
Maximum Torque (N m)
81
Plug-in Angle (mm [inch])
9.5[3/8]
Capability
W3/8, M10 bolt (nut opposite side 17mm)
Set Contents
Air ratchet wrench body One-touch plug Mini oil insertion Sealing tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTAR-06 07696656 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
Car dismantling
4
From Japan
On 2015-08-18 16:52:38
It takes time because rotation is slow, but I think that it is more durable than other models.
This review is about item#07696656.
Detachment of farm equipment and male inspection
4
From Japan
On 2015-06-30 18:44:23
It was better to buy it because the power was stronger than I thought.
This review is about item#07696656.
To the maintenance of motorcycle car
1
From Japan
On 2013-10-15 21:22:30
Slow rotation, no load 200 rpm / min? It does not go as much as 60 times. There is no power, the screw loosened by this is less feeling. How is it wrong? Feeling. In other words, is the hose pressure down at 10 m?
This review is about item#07696656.
Mechanical repair
1
From Japan
On 2013-05-24 17:54:15
I purchased it while being deceived by appearance and money, but it is big. I should have checked carefully, but it can be used normally for once!
This review is about item#07696656.
For work in narrow places and work with a lot of nuts
5
From Japan
On 2012-01-24 17:22:14
It was easy to grip with the grip fitting in the hand.
This review is about item#07696656.
Tightening work in a narrow place
4
From Japan
On 2011-02-01 21:44:09
Sound of exhaust sounds a little too heavy too heavy
This review is about item#07696656.
Used for attaching and detaching the cap bolt holding the fixture of the press machine
3
From Japan
On 2010-05-19 13:39:03
Because it is a large swing type, it is heavy, the rotation speed is slower than I thought it is a difficult point, but I was able to purchase it in about a fifth of what I had purchased up to now. I am satisfied because the making seems to be robust.
This review is about item#07696656.
Car maintenance
3
From Japan
On 2010-04-17 11:24:23
I use it because I am cheap because it is disposable. It looks pretty broken, but ...
This review is about item#07696656.
It is used for general maintenance of cars.
5
From Japan
On 2009-04-08 10:04:33
Easily remove bolts and nuts even in narrow places, and can tighten. Even with long strokes you can easily. Workability has definitely improved. It is excellent.
This review is about item#07696656.

Related Products