Buy more than* S$200* and get FREE SHIPPING

Air Grinder

3.73 (11)
Other Side's Hose Size
Inner diameter 6.5mm (1/2 inch) or more
Outlet Size (mm)
Collet chuck 3mm, 6mm
Air Outlet
6.35mm (1/4 inch) PT male/ PT female
Body Dimension (mm) Overall Length
170
Working Pressure (MPa)
0.61
Air Consumption (L/min)
77
Body Weight (kg)
0.40
No Load Rotation Speed (min-1[r.p.m])
25000
Set Contents
Air grinder body Grinding wheel with 3mm shaft x 5 Grinding wheel with 6mm shaft x 5 6mm collet chuck 3mm collet chuck One-touch plug (for PT1/4 screw) x 1 Sealing tape x 1 Mini oil insertion x 1 Hand wrench x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTAG-17 07696665 82.99 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Tire puncture repair
4
From Japan
On 2016-11-24 14:38:57
I do not use still only once, but I think that it is without any good commodity swing core.
This review is about item#7696665.
Various polishing work
4
From Japan
On 2015-11-22 17:12:05
But easy to work, the fast decrease of the grinding wheel
This review is about item#07696665.
Tire puncture repair
5
From Japan
On 2015-11-06 11:09:56
Enough you can use.
This review is about item#07696665.
Mold polishing, Cylinder polishing, Metal processing
4
From Japan
On 2013-04-15 16:01:51
The thing which used before was broken, I bought this item. It was a little uneasy because the price was cheap, but it did not matter. If you put too much oil, your hands get dirty. Since the pressure of the compressor is around 8 kilometers, it did not become a power down.
This review is about item#07696665.
Cut / chamfer etc. of thin metal etc.
5
From Japan
On 2013-04-10 18:30:52
Prior to purchasing, I was hesitant to buy with a review that the equivalent sound is loud, but the sound is noisy certainly when purchasing with attractive price, but originally BB etc is noisy, right? There is nothing. People who do not like to buy high maker goods, it is a good story, it can be used enough and it has an adjustment of the number of revolutions and this is nice. Just being made lightly, there are things that vibrate with vibration. I wonder how long I have to have, but I wonder if I can purchase it for another spare.
This review is about item#07696665.
Used for polishing operation
1
From Japan
On 2012-10-20 22:59:11
As written by others, it will not be usable without torque at all. Another person is written to see enough power, but is it a defective item?
This review is about item#07696665.
First, attach a rotating brush to polish the painted surface
1
From Japan
On 2012-09-13 21:05:23
There is no turning power, torque at all.
This review is about item#07696665.
Deburring metal parts
5
From Japan
On 2012-05-21 16:58:11
I have been looking for an electric 6 mm grinding stone can be used but I bought this without missing. It can also adjust the rotation, there is power, it is quiet and it is very good to sound.
This review is about item#07696665.
It is used for polishing of rubber and metal.
5
From Japan
On 2011-11-05 13:57:26
I am using it for a long time, but it is very useful. Despite the low price of this price it is strong.
This review is about item#07696665.
Grinding of aluminum parts
4
From Japan
On 2011-08-01 23:17:13
Light and power is satisfactory The sound is so big that I choose a place to use I want a silencer at the exhaust opening

Related Products