Buy more than* S$200* and get FREE SHIPPING

Exhaust Air Kit

3.20 (5)
Do not use when air pressured is more than 0.61 MPa Please make sure to wear safety goggles during use
Cape Chisel Dimension (mm x mm)
Air Outlet
1 / 4PT(Rc) male / PT (R) male
Working Pressure (MPa)
Air Consumption (L/min)
Body Weight (kg)
Length (Stroke)
Set Contents
Air gouging body One touch plug 1/4 Sealing tape Oil feed Spring Bit (point chisel, flet chisel, sheet metal chiselA, rivet chisel, sheet metal chiselb) one each
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTAH-102 07696674 90.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
To remove the carpet
From Japan
On 2016-03-25 21:26:35
It is light and easy to use
This review is about item#07696674.
Work of peeling concrete attached to formwork
From Japan
On 2015-09-15 21:21:11
Spring has gotten out of use for about 15 minutes after use.
Paints adhered in large quantities
From Japan
On 2013-10-11 13:45:50
It was light and paint was easy to do and fine work was possible
This review is about item#07696674.
We used it for rust removal of heavy equipment.
From Japan
On 2012-03-20 17:45:14
As soon as we started using it, we were very satisfied with very strong power (compressor pressure naturally within regulation) as in other reviews, but the attached spring broke in just 1 hour. Although I spared another pair of springs that I had bought in spare, I used it and used it, but this time the attached chisel collapsed considerably earlier than the thing I normally use (100 or less) In addition, I use it the next day When trying to do, the chisel does not vibrate due to air leakage from inside (?) This time. . . I bought two pairs as they jumped to the low price but it is very disappointing that it will not be usable in just 2 days. From next time I think I will buy things of firm making even if it is expensive.
This review is about item#07696674.
Concrete scuffing work
From Japan
On 2008-04-14 09:25:24
I am thankful if there are accessories of longer chisel heads. It may be sold separately. As spring breakage occurred immediately, we ordered several additional springs separately sold.
This review is about item#07696674.

Related Products