Buy more than* S$200* and get FREE SHIPPING

A Shank Grind Stone Black A

4.00 (5)
Coupling
P
Abrasive Grain
A (black)
Grain Size
36
...see all>
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Purpose Bond Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Purpose Bond Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13600 Rough grinding, deburring Resinoid 25x50x6x36 - - 1PC 1 MB741 35084551 7.99 SGD
In stock
19200 Rough grinding, deburring Resinoid 19x45x6x36 - - 1PC 1 MB601 35084515 7.99 SGD
Shipped after 2018-06-04
24000 Rough grinding, deburring Resinoid 38x19x6x36 - - 1PC 1 MB861 35084603 5.99 SGD
In stock
42400 Rough grinding, deburring Resinoid 19x19x6x38 - - 1PC 1 MB501 35084472 4.99 SGD
In stock
19200 Rough grinding, deburring Resinoid 25x38x6x36 - - 1PC 1 MB721 35084533 5.99 SGD
In stock
36000 Rough grinding, deburring Resinoid 13x13x3x30 - - 1PC 1 MB321 35084436 3.99 SGD
In stock
45600 Rough grinding, deburring Resinoid 10x13x3x30 - - 1PC 1 MB261 35084427 3.99 SGD
In stock
25600 - Resinoid 19x38x6x36 - A 1PC 1 MB581 35084497 5.99 SGD
In stock
62400 - Resinoid 8x13x3x30 - A 1PC 1 MB201 35084411 3.99 SGD
In stock
21000 - Resinoid 45x13x6x36 - A 1PC 1 MB911 35084612 7.99 SGD
In stock
33600 - Resinoid 16x32x6x36 - A 1PC 1 MB461 35084463 4.99 SGD
In stock
12800 - Resinoid 50x13x6x36 - A 1PC 1 MB941 35084621 7.99 SGD
In stock
55200 Rough grinding, deburring Resinoid 16x16x6x36 - - 1PC 1 MB403 35084445 3.99 SGD
In stock
25000 Rough grinding, deburring Resinoid 38x13x6x36 - - 1PC 1 MB841 35084594 5.99 SGD
In stock
- Rough grinding, deburring Resinoid bond 25x25x6x38 25600 (when overhang(O)13mm) A 1PC 1 MB681 07696254 5.99 SGD
In stock
29800 Rough grinding, deburring Resinoid bond 32x10x6x38 - A 1PC 1 MB781 35084576 4.99 SGD
In stock
19600 Rough grinding, deburring Resinoid bond 32x32x6x36 - A 1PC 1 MB801 35084585 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Iron scraping
5
From Japan
On 2018-05-06 09:13:23
As I imagined, how to cut was not good. Feeling that the core is not removed? Is not it. I bought it because it is cheap in price, but the repeat is tough. I wrote in comments because I do not want to evaluate it badly.
This review is about item#35084411.
Polishing of plastics
5
From Japan
On 2016-11-29 20:36:25
I searched for various things, I could polish firmly at this price, lasted without uneven wear, it was exactly the ideal.
This review is about item#35084585.
Mechanical repair
3
From Japan
On 2016-08-16 10:29:27
It's better but the size is a little bigger
This review is about item#35084585.
SUS pipe inner diameter grinding
4
From Japan
On 2015-09-10 20:35:08
Although there is grinding power, it decreases quickly. Grinding power does not change until the end, and there is almost no clogging. There is no missing core so you can use it with confidence.
This review is about item#35084612.
Inner grinding of SUS pipe
3
From Japan
On 2015-08-24 08:50:24
Used for grinding weld beads. As a result of various attempts, this product is used at present. I think that the grinding power is strong. Although I have used dozens of bugs, there is no defect such as core shake or core deletion, and it will not be too large to be lost largely. You can use up with confidence until the end.
This review is about item#35084585.

Related Products