Buy more than* S$200* and get FREE SHIPPING

A Shank Grind Stone Gray A

4.50 (2)
Purpose
General grinding of ferrous materials with low hardness.
Coupling
P
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Maximum Using Revolving Speed (min-1) Bond Abrasive Grain Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Maximum Using Revolving Speed (min-1) Bond Abrasive Grain Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 36 - 25000 Vitrified A (rat) 38x13x6x36 1PC 1 MA-841 35084192 4.99 SGD
Shipped after 2018-05-01
- 36 - 34400 Vitrified A (rat) 19x25x6x38 1PC 1 MA-521 35084043 6.99 SGD
Shipped after 2018-05-01
- 36 - 33600 Vitrified A (rat) 16x32x6x36 1PC 1 MA-461 35084025 6.99 SGD
Shipped after 2018-05-01
- 80 - 105000 Vitrified A (rat) 4x13x3x30 1PC 1 MA-061 35083921 3.99 SGD
Shipped after 2018-05-01
- 80 - 105000 Vitrified A (rat) 3x10x3x30 1PC 1 MA-001 35083903 3.99 SGD
Shipped after 2018-05-01
- 36 - 19200 Vitrified A (rat) 25x38x6x36 1PC 1 MA-721 35084122 7.99 SGD
Shipped after 2018-05-01
- 60 - 36000 Vitrified A (rat) 13x13x3x30 1PC 1 MA-321 35083964 2.99 SGD
Shipped after 2018-04-27
- 80 - 105000 Vitrified A (rat) 3x13x3x30 1PC 1 MA-021 35083912 3.99 SGD
Shipped after 2018-05-01
- 36 - 16800 Vitrified A (rat) 32x38x6x36 1PC 1 MA-821 35084183 5.99 SGD
Shipped after 2018-04-27
- 46 - 59000 Vitrified A (rat) 13x25x6x36 1PC 1 MA-381 35083991 6.99 SGD
Shipped after 2018-05-01
- 36 - 19600 Vitrified A (rat) 32x32x6x36 1PC 1 MA-801 35084174 5.99 SGD
Shipped after 2018-05-01
- 60 - 88000 Vitrified A (rat) 5x13x3x30 1PC 1 MA-101 35083937 2.99 SGD
Shipped after 2018-05-01
- 36 - 12800 Vitrified A (rat) 50x25x6x36 1PC 1 MA-961 35084235 8.99 SGD
Shipped after 2018-04-27
- 36 - 12800 Vitrified A (rat) 50x13x6x36 1PC 1 MA-941 35084226 5.99 SGD
In stock
- 36 - 24000 Vitrified A (rat) 38x19x6x36 1PC 1 MA-861 35084201 8.99 SGD
Shipped after 2018-05-01
- 36 - 29800 Vitrified A (rat) 32x10x6x38 1PC 1 MA-781 35084156 3.99 SGD
Shipped after 2018-05-01
- 36 - 13600 Vitrified A (rat) 25x50x6x36 1PC 1 MA-743 35084131 5.99 SGD
Shipped after 2018-04-27
- 36 - 55200 Vitrified A (rat) 16x16x6x36 1PC 1 MA-403 35084007 3.99 SGD
Shipped after 2018-04-27
- 60 - 28000 Vitrified A (rat) 13x19x3x30 1PC 1 MA-361 35083973 3.99 SGD
Shipped after 2018-05-01
- 60 - 68000 Vitrified A (rat) 10x19x6x36 1PC 1 MA-301 35083955 4.99 SGD
In stock
- 60 - 62400 Vitrified A (rat) 8x13x3x30 1PC 1 MA-201 35083946 3.99 SGD
Shipped after 2018-05-01
- 36 - 12800 Vitrified A (rat) 38x38x6x36 1PC 1 MA-881 35084217 7.99 SGD
Shipped after 2018-05-01
- 36 - 28800 Vitrified A (rat) 19x32x6x36 1PC 1 MA-561 35084077 6.99 SGD
Shipped after 2018-05-01
- 36 - 42400 Vitrified A (rat) 19x19x6x38 1PC 1 MA-501 35084034 3.99 SGD
Shipped after 2018-04-27
45600 (when overhang (O) 13-mm) 60 A - Vitrified bond A (gray) 6x13x3x30 1PC 1 MA141 07696132 3.99 SGD
In stock
45600 (when overhang (O) 13-mm) 60 A - Vitrified bond A (gray) 10x13x3x30 1PC 1 MA261 07696141 2.99 SGD
In stock
25600 (when overhang (O) 13mm) 36 A - Vitrified bond A (gray) 19x38x6x36 1PC 1 MA581 07696166 4.99 SGD
In stock
25600 (when overhang (O) 13mm) 36 A - Vitrified bond A (gray) 25x25x6x38 1PC 1 MA681 07696184 3.99 SGD
In stock
13600 (when overhang (O) 13mm) 36 A - Vitrified bond A (gray) 25x50x6x36 1PC 1 MA741 07696202 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For cutting of iron parts
5
From Japan
On 2018-02-20 16:51:04
Although it is rough, it can be scraped down to the approximate place well and the time can be shortened.
This review is about item#7696132.
Bird carving
4
From Japan
On 2017-02-10 16:52:31
Although it is used to three-dimensionally express the overlapping condition of the wing feathers by shaping after rough cutting, the degree of shaving is very good.
This review is about item#7696132.

Related Products