Buy more than* S$200* and get FREE SHIPPING

A Shank Grind Stone Gray I

5.00 (1)
Purpose
General grinding of ferrous materials with low hardness.
Coupling
P
Bond
Vitrified
Abrasive Grain
A (rat)
...see all>
Product Options
ADD TO CART
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Maximum Using Revolving Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Maximum Using Revolving Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19x28x6x38 - 36 - 44800 1PC 1 MA-540 35084052 4.99 SGD
In stock
13x25x3x30 - 60 - 32000 1PC 1 MA-380 35083982 3.99 SGD
In stock
19x38x6x36 35800 (when overhang (O) 13mm) 36 I - 1PC 1 MA580 07696157 5.99 SGD
In stock
25x50x6x36 19000 (when overhang (O) 13mm) 36 I - 1PC 1 MA740 07696193 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal scraping
5
From Japan
On 2018-04-07 01:14:50
It was a product that I could clean well better than I thought. I am thankful that there is a more slim shape in this form.
This review is about item#35083982.

Related Products