Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A Shank Grind Stone Gray O

Coupling
P
Grain Size
36
Shape
O
...see all>
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Bond Abrasive Grain Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Bond Abrasive Grain Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19200 Vitrified A (rat) 19x45x6x36 - 1PC 1 MA600 35084095 6.99 SGD
Shipped after 2018-07-02
19200 Vitrified A (rat) 25x38x6x36 - 1PC 1 MA720 35084113 5.99 SGD
Shipped after 2018-06-25
- Vitrified bond A (gray) 19x38x6x36 25600 (when overhang (O) 13mm) 1PC 1 MA582 07696175 5.99 SGD
Shipped after 2018-06-25
- Vitrified bond A (gray) 25x50x6x36 13600 (when overhang (O) 13mm) 1PC 1 MA744 07696211 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products