Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PA Shank Grind Stone Pink A

4.50 (2)
Coupling
N
Abrasive Grain
PA
...see all>
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Bond Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Bond Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88000 Vitrified 5x13x3x30 - 60 - 1PC 1 MP-101 35084655 3.99 SGD
In stock
25600 Vitrified 25x25x6x38 - 60 A 1PC 1 MP-681 35084734 4.99 SGD
In stock
33600 Vitrified 16x32x6x36 - 60 A 1PC 1 MP-461 35084682 4.99 SGD
In stock
105000 Vitrified 3x13x3x30 - 80 - 1PC 1 MP-021 35084637 3.99 SGD
In stock
105000 Vitrified 4x13x3x30 - 80 A 1PC 1 MP-061 35084646 3.99 SGD
In stock
29800 Vitrified 32x10x6x38 - 60 A 1PC 1 MP-781 35084761 4.99 SGD
In stock
25600 Vitrified 19x38x6x36 - 60 A 1PC 1 MP-581 35084716 5.99 SGD
In stock
36000 Vitrified 13x13x3x30 - 60 - 1PC 1 MP-321 35084664 2.99 SGD
In stock
72000 Vitrified 6x13x3x30 72000 (when Overhang(O)13mm) 60 A 1PC 1 MP-141 07696263 3.99 SGD
In stock
62400 Vitrified bond 8x13x3x30 62400 (when overhang(O)13mm) 60 A 1PC 1 MP-201 07696272 2.99 SGD
In stock
45600 Vitrified bond 10x13x3x30 45600 (when overhang(O)13mm) 60 A 1PC 1 MP-261 07696281 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding of mold
4
From Japan
On 2015-09-17 03:53:17
I feel a little rough, but cost performance is good.
This review is about item#35084655.
Rust removal in hosel of golf iron head
5
From Japan
On 2015-08-27 15:02:05
I was looking for a durable rotating grinding stone to remove the rust which can be made in the hosel of soft iron forged iron head. The outer shape of Φ 8 and wear condition are just right. It is even better if the shaft length is 40 mm.
This review is about item#07696272.

Related Products