Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WA Shank Grind Stone, Red A

4.14 (7)
Coupling
P
...see all>
Product Options
ADD TO CART
Bond Abrasive Grain Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Maximum Using Revolving Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bond Abrasive Grain Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Maximum Using Revolving Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vitrified WA (red) 10x19x6x36 - 60 A 68000 1PC 1 MO301 35083483 4.99 SGD
In stock
Vitrified WA (red) 19x38x6x36 - 60 A 25600 1PC 1 MO581 35083666 5.99 SGD
In stock
Vitrified WA (red) 6x13x6x38 - 60 A 102000 1PC 1 MO143 35083422 4.99 SGD
In stock
Vitrified WA (red) 19x19x6x38 - 60 - 42400 1PC 1 MO501 35083614 3.99 SGD
In stock
Vitrified WA (red) 25x50x6x36 - 60 - 13600 1PC 1 MO741 35083772 6.99 SGD
In stock
Vitrified WA (red) 10x13x6x38 - 60 A 81000 1PC 1 MO263 35083465 3.99 SGD
In stock
Vitrified WA (red) 8x13x6x38 - 60 - 90000 1PC 1 MO203 35083447 3.99 SGD
In stock
Vitrified WA (red) 13x16x6x36 - 60 - 69600 1PC 1 MO341 35083517 4.99 SGD
In stock
Vitrified WA (red) 13x25x6x36 - 60 - 59000 1PC 1 MO381 35083535 4.99 SGD
In stock
Vitrified WA (Red) 38x19x6x36 - 60 - 24000 1PC 1 MO861 35083867 11.99 SGD
Shipped after 2018-07-02
Vitrified WA (Red) 19x32x6x36 - 60 - 28800 1PC 1 MO561 35083657 4.99 SGD
In stock
Vitrified WA (Red) 10x16x6x36 - 60 - 72000 1PC 1 MO281 35083474 4.99 SGD
In stock
Vitrified WA (Red) 50x13x6x36 - 60 - 12800 1PC 1 MO941 35083894 6.99 SGD
In stock
Vitrified WA (Red) 32x10x6x38 - 60 - 29800 1PC 1 MO781 35083815 6.99 SGD
Shipped after 2018-07-02
Vitrified WA (Red) 25x10x6x38 - 60 - 38200 1PC 1 MO661 35083711 3.99 SGD
Shipped after 2018-06-29
Vitrified WA (Red) 19x25x6x38 - 60 - 34400 1PC 1 MO521 35083632 5.99 SGD
Shipped after 2018-07-02
Vitrified WA (Red) 16x16x6x36 - 60 - 55200 1PC 1 MO403 35083562 3.99 SGD
Shipped after 2018-07-02
Vitrified WA (Red) 13x13x6x38 - 60 - 69600 1PC 1 MO323 35083492 6.99 SGD
In stock
Vitrified WA (Red) 6x16x6x36 - 60 - 90000 1PC 1 MO161 35083431 6.99 SGD
Shipped after 2018-07-02
Vitrified WA (red) 8x16x6x36 - 60 - 72000 1PC 1 MO221 35083456 4.99 SGD
In stock
Vitrified WA (red) 32x32x6x36 - 60 - 19600 1PC 1 MO801 35083833 5.99 SGD
In stock
Vitrified bond WA (red) 3x10x3x30 105000 (when overhang(O)13mm) 80 A - 1PC 1 MO001 07695974 3.99 SGD
In stock
Vitrified bond WA (red) 3x13x3x30 105000 (when overhang(O)13mm) 80 A - 1PC 1 MO021 07695983 3.99 SGD
In stock
Vitrified bond WA (red) 4x10x3x30 105000 (when overhang(O)13mm) 80 A - 1PC 1 MO041 07695992 3.99 SGD
In stock
Vitrified WA (red) 4x13x3x30 105000 (Overhang(O)13mm) 80 A - 1PC 1 MO061 07696001 3.99 SGD
In stock
Vitrified bond WA (red) 5x13x3x30 88000 (when overhang(O)13mm) 60 A - 1PC 1 MO101 07696017 3.99 SGD
In stock
Vitrified WA (red) 6x13x3x30 72000 (Overhang(O)13mm) 60 A - 1PC 1 MO141 07696026 3.99 SGD
In stock
Vitrified bond WA (red) 8x13x3x30 62400 (when overhang(O)13mm) 60 A - 1PC 1 MO201 07696035 2.99 SGD
In stock
Vitrified WA (red) 10x13x3x30 45600 (Overhang(O)13mm) 60 A - 1PC 1 MO261 07696044 2.99 SGD
In stock
Vitrified WA (red) 13x13x3x30 36000 (when Overhang(O)13mm) 60 A - 1PC 1 MO321 07696053 2.99 SGD
In stock
Vitrified bond WA (red) 16x32x6x36 33600 (when overhang(O)13mm) 60 A - 1PC 1 MO461 07696071 4.99 SGD
In stock
Vitrified bond WA (red) 25x25x6x38 25600 (when overhang(O)13mm) 60 A - 1PC 1 MO681 07696105 4.99 SGD
In stock
Vitrified bond WA(red) 16x16x3x30 - 60 A 29600 1PC 1 MO401 35083553 3.99 SGD
In stock
Vitrified bond WA(red) 25x38x6x36 - 60 A 19200 1PC 1 MO721 35083763 5.99 SGD
In stock
Vitrified bond WA(red) 38x13x6x36 - 60 A 25000 1PC 1 MO841 35083851 4.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-30 11:32:09
I used it to remove broken pins. Sharpness is good and hardness is not complicated just right.
This review is about item#7695974.
Maintenance such as spline
3
From Japan
On 2018-01-13 09:17:06
Is it that there is neither possible nor impossible? I can use it normally.
This review is about item#7695983.
Alminite peeling of small parts etc.
5
From Japan
On 2016-10-28 12:14:37
Alignment of whetstone and shaft is better than low-priced overseas production, and it is saved to use as it is. Depending on the application, it may be easy to clog, so I felt it would be better if there are more weak abrasive grain bonds products.
This review is about item#7696053.
Product processing
4
From Japan
On 2016-04-19 16:34:57
It is quite user-friendly.
This review is about item#35083474.
Polishing of turning tool
4
From Japan
On 2016-02-10 15:28:20
It is used to polish the turning tool, but persist in the super hard material.
This review is about item#35083483.
Slide with the other part.
3
From Japan
On 2015-11-29 19:09:56
I have no problem.
This review is about item#07696053.
Polishing
5
From Japan
On 2012-08-02 22:09:59
I got a lot of work comfortably I think that if you knew it sooner, there was no unnecessary hardship ...
This review is about item#07696044.

Related Products