Buy more than* S$200* and get FREE SHIPPING

WA Shank Grind Stone, Red O

3.00 (1)
Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Coupling
P
Bond
Vitrified
Abrasive Grain
WA (red)
Grain Size
60
...see all>
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19200 25x38x6x36 - - 1PC 1 MO-720 35083754 6.99 SGD
In stock
19200 19x45x6x36 - - 1PC 1 MO-600 35083684 6.99 SGD
Shipped after 2018-01-26
- 19x38x6x36 25600 (when overhang (O) 13mm) O 1PC 1 MO582 07696096 5.99 SGD
In stock
- 25x50x6x36 13600 (whrn overhang (O) 13-mm) O 1PC 1 MO744 07696123 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During polishing
3
From Japan
On 2015-11-28 16:35:16
It is good.
This review is about item#07696096.

Related Products