Buy more than* S$200* and get FREE SHIPPING

WA Shank Grind Stone, White A

Purpose
Free grinding of ferrous materials such as hardened steel and light/precision grinding.
Coupling
P
Abrasive Grain
WA (white)
...see all>
Product Options
ADD TO CART
Bond Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bond Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vitrified 16x32x6x36 33600 46 - 1PC 1 MW-461 35084332 3.99 SGD
Shipped after 2018-01-30
Vitrified 19x19x6x38 42400 46 - 1PC 1 MW-501 35084341 3.99 SGD
Shipped after 2018-01-30
Vitrified 16x16x3x30 29600 60 - 1PC 1 MW-401 35084314 3.99 SGD
Shipped after 2018-01-31
Vitrified 32x10x6x38 29800 46 - 1PC 1 MW-781 35084393 3.99 SGD
Shipped after 2018-01-30
Vitrified 25x38x6x36 19200 46 - 1PC 1 MW-721 35084384 4.99 SGD
Shipped after 2018-01-31
Vitrified 25x25x6x38 25600 46 - 1PC 1 MW-681 35084375 6.99 SGD
Shipped after 2018-01-30
Vitrified 19x38x6x36 25600 46 - 1PC 1 MW-581 35084366 7.99 SGD
Shipped after 2018-01-31
Vitrified 38x13x6x36 25000 46 - 1PC 1 MW-841 35084402 4.99 SGD
Shipped after 2018-01-30
Vitrified 13x13x3x30 36000 60 - 1PC 1 MW-321 35084305 5.99 SGD
Shipped after 2018-01-31
Vitrified 10x19x6x36 68000 60 - 1PC 1 MW-301 35084296 4.99 SGD
Shipped after 2018-01-30
Vitrified 3x13x3x30 105000 80 - 1PC 1 MW-021 35084253 4.99 SGD
Shipped after 2018-01-31
Vitrified 3x10x3x30 105000 80 - 1PC 1 MW-001 35084244 3.99 SGD
Shipped after 2018-01-30
Vitrified 8x13x3x30 62400 60 - 1PC 1 MW-201 35084287 2.99 SGD
Shipped after 2018-01-31
Vitrified 5x13x3x30 88000 60 - 1PC 1 MW-101 35084271 2.99 SGD
Shipped after 2018-01-31
Vitrified 4x10x3x30 105000 80 - 1PC 1 MW-041 35084262 2.99 SGD
Shipped after 2018-01-30
Vitrified bond 4x13x3x30 105000 (when overhang (O) 13mm) 80 A 1PC 1 MW061 07696227 2.99 SGD
In stock
Vitrified bond 6x13x3x30 45600 (when overhang (O) 13-mm) 60 A 1PC 1 MW141 07696236 2.99 SGD
In stock
Vitrified 10x13x3x30 45600 (when overhang (O) 13-mm) 60 A 1PC 1 MW261 07696245 3.99 SGD
In stock
ADD TO CART

Related Products