Buy more than* S$200* and get FREE SHIPPING

Steel-wire plating wire bevel brush

4.00 (1)
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Compatible Tool Material Type Specification Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Material Type Specification Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric and pneumatic tool grinder Yellow line (STC) The bevel brush for power tools With Liability insurance coverage 70 16x2.0 125 105 23.0 0.25 9500 1PC 1 BN-2 07656022 22.99 SGD
In stock
Electric-pneumatic tool grinder Than the yellow line (STC) - With Liability insurance coverage 100 16x2.0 180 205 165 38.0 0.35 7500 1PC 1 BN-4 07656047 39.99 SGD
Shipped after 2018-01-30
Electric-pneumatic tool grinder Than the yellow line (STC) - With Liability insurance coverage 85 16x2.0 150 135 30.0 0.25 8000 1PC 1 BN-3 07656031 32.99 SGD
Shipped after 2018-01-26
Electric and pneumatic tool grinder Yellow line (STC) The bevel brush for power tools With compensatory insurance 65 10x1.5 100 85 13.0 0.25 12000 1PC 1 BN-1 07656013 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shine in tank weld line.
4
From Japan
On 2010-01-06 15:02:48
I am glad if the steel wire is coming out and there is much improvement so that it will not come off again.
This review is about item#07656013.

Related Products