Buy more than* S$200* and get FREE SHIPPING

Steel-wire bevel brush

3.00 (1)
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Material
Steel wire (SW)
...see all>
Product Options
ADD TO CART
Specification Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With Liability insurance coverage 65 10x1.5 100 85 13.0 0.30 12000 Electric and pneumatic tool grinder The bevel brush for power tools 1PC 1 BN-5 07656056 18.99 SGD
In stock
With compensatory insurance 100 16x2.0 180 205 165 38 0.5 7500 Electric air tool grinder Power Tool Beberuburashi 1PC 1 BN-8 07656083 41.99 SGD
Shipped after 2018-01-30
With compensatory insurance 70 16x2.0 125 105 23.0 0.30 9500 Electric and pneumatic tool grinder The bevel brush for power tools 1PC 1 BN-6 07656065 23.99 SGD
In stock
With Liability insurance coverage 85 16x2.0 150 135 30.0 0.30 8000 Electric-pneumatic tool grinder - 1PC 1 BN-7 07656074 35.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-07-10 08:52:54
I was saved because this type of brush was not sold quite well. Especially usable as usual without problems.
This review is about item#07656056.

Related Products