Buy more than* S$200* and get FREE SHIPPING

SUS304 Stainless steel bevel brush

5.00 (1)
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Material Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Material Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 16x2.0 125 105 23.0 0.30 9500 Electric and pneumatic tool grinder Stainless steel wires (SUS304) The bevel brush for power tools With Liability insurance coverage 1PC 1 BN-10 07656101 38.99 SGD
Shipped after 2018-01-25
65 10x1.5 100 85 13.0 0.30 12000 Electric and pneumatic tool grinder Stainless lines (SUS304) The bevel brush for power tools With compensatory insurance 1PC 1 BN-9 07656092 28.99 SGD
In stock
100 16x2.0 180 205 165 38.0 0.50 7500 Electric-pneumatic tool grinder Stainless steel wire (SUS304) - With Liability insurance coverage 1PC 1 BN-12 07656126 68.99 SGD
Shipped after 2018-01-23
85 16x2.0 150 135 30.0 0.30 8000 Electric-pneumatic tool grinder Stainless steel wire (SUS304) - With Liability insurance coverage 1PC 1 BN-11 07656117 42.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To rust remover
5
From Japan
On 2017-11-01 19:42:38
The bevel brush is very appreciative as it lasts long as the brush is hard to come off.
This review is about item#7656092.

Related Products