Buy more than* S$200* and get FREE SHIPPING

Steel-wire twist bevel brush

Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Wire Diameter (phi mm)
0.50
Material
Steel wire (SW)
Caution
Always use safety goggles and devices when working.
Specification
With Liability insurance coverage
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Screw Diameter (MxP) Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 16x2.0 125 120 25.0 9500 Electric-pneumatic tool grinder - 1PC 1 BN-14 07656144 61.99 SGD
Shipped after 2018-05-31
85 16x2.0 150 135 30.0 8000 Electric-pneumatic tool grinder - 1PC 1 BN-15 07656153 69.99 SGD
Shipped after 2018-05-31
100 16x2.0 180 205 165 40.0 7500 Electric-pneumatic tool grinder - 1PC 1 BN-16 07656162 84.99 SGD
Shipped after 2018-05-31
65 10x1.5 100 100 25.0 12000 Electric and pneumatic tool grinder The bevel brush for power tools 1PC 1 BN-13 07656135 49.99 SGD
In stock
ADD TO CART

Related Products