Buy more than* S$200* and get FREE SHIPPING

SUS304 Stainless steel twist bevel brush

Caution
Use safety goggles and other safety equipment when working.
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Wire Diameter (phi mm)
0.50
...see all>
Product Options
ADD TO CART
Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Material Type Specification Metal Fittings Diameter (mm) Screw Diameter (MxP) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grinding Wheel Diameter (phi mm) Outer Diameter (phi mm) Trim Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Tool Material Type Specification Metal Fittings Diameter (mm) Screw Diameter (MxP) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 120 25.0 9500 Electric-pneumatic tool grinder Stainless steel wire (SUS304) - With compensatory insurance 70 16x2.0 1PC 1 BN-18 07656187 109.99 SGD
Shipped after 2018-07-03
180 205 165 40.0 7500 Electric-pneumatic tool grinder Stainless steel wire (SUS304) - With Liability insurance coverage 100 16x2.0 1PC 1 BN-20 07656205 139.99 SGD
Shipped after 2018-06-29
150 135 30.0 8000 Electric-pneumatic tool grinder Stainless steel wire (SUS304) - With Liability insurance coverage 85 16x2.0 1PC 1 BN-19 07656196 119.99 SGD
Shipped after 2018-06-29
100 100 25.0 12000 Electric and pneumatic tool grinder Stainless steel wires (SUS304) The bevel brush for power tools With Liability insurance coverage 65 10x1.5 1PC 1 BN-17 07656171 79.99 SGD
In stock
ADD TO CART

Related Products