Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Self clench mechanism, steel plated wire axis sealed structure brush

5.00 (2)
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Wire Diameter (phi mm)
0.25
Compatible Tool
Electric and pneumatic tool grinder
Shaft Diameter (phi mm)
6
Type
Tube type brush (corner)
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Cylinder Length (mm) Cylinder Diameter (mm) Trim Length (mm) Shaft Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Length (mm) Cylinder Diameter (mm) Trim Length (mm) Shaft Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 20 30 25 With Liability insurance coverage 1PC 1 SE-103 07655846 10.99 SGD
In stock
30 25 30 25 With Liability insurance coverage 1PC 1 SE-104 07655855 12.99 SGD
In stock
25 15 27 35 With compensatory insurance 1PC 1 SE-102 07655837 4.99 SGD
In stock
25 10 27 35 With Liability insurance coverage 1PC 1 SE-100 07655812 4.99 SGD
In stock
25 13 27 35 With Liability insurance coverage 1PC 1 SE-101 07655821 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the inside of the pipe
5
From Japan
On 2015-08-04 05:47:38
I searched for objects of a size that can be used for objects with a narrow inner diameter, so this manufacturer seemed to be the most severe, so I bought it It is good to have things that can be attached to the impact
This review is about item#07655812.
Cleaning parts
5
From Japan
On 2010-04-20 20:03:48
It is very inexpensive and easy to use and it will be helpful to work in a short time.
This review is about item#07655837.

Related Products