Buy more than* S$200* and get FREE SHIPPING

Self clench, steel wire axis, sealed brush

4.00 (1)
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Wire Diameter (phi mm)
0.30
Compatible Tool
Electric and pneumatic tool grinder
Shaft Diameter (phi mm)
6
Type
Tube type brush (corner)
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Specification Cylinder Length (mm) Cylinder Diameter (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Specification Cylinder Length (mm) Cylinder Diameter (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 With Liability insurance coverage 30 25 30 1PC 1 SE-110 07655907 14.99 SGD
In stock
35 With compensatory insurance 25 10 27 1PC 1 SE-106 07655864 4.99 SGD
In stock
35 With Liability insurance coverage 25 13 27 1PC 1 SE-107 07655873 4.99 SGD
In stock
25 With Liability insurance coverage 30 20 30 1PC 1 SE-109 07655891 10.99 SGD
In stock
35 With compensatory insurance 25 15 27 1PC 1 SE-108 07655882 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2011-11-10 08:44:26
I think that the tip is sharp and it is good.
This review is about item#07655864.

Related Products