Buy more than* S$200* and get FREE SHIPPING

Self clench, pure brass, sealaed brush

5.00 (1)
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Wire Diameter (phi mm)
0.15
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
...see all>
Product Options
ADD TO CART
Trim Length (mm) Shaft Length (mm) Compatible Tool Type Specification Cylinder Length (mm) Cylinder Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Shaft Length (mm) Compatible Tool Type Specification Cylinder Length (mm) Cylinder Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 25 Electric-pneumatic tool grinder - With Liability insurance coverage 30 25 1PC 1 SE-122 07656004 26.11 SGD
Shipped after 2017-12-26
27 35 Electric and pneumatic tool grinder Tube type brush (corner) With Liability insurance coverage 25 10 1PC 1 SE-118 07655961 6.25 SGD
In stock
27 35 Electric and pneumatic tool grinder Tube type brush (corner) With compensatory insurance 25 13 1PC 1 SE-119 07655977 6.33 SGD
In stock
27 35 Electric and pneumatic tool grinder Tube type brush (corner) With Liability insurance coverage 25 15 1PC 1 SE-120 07655986 6.33 SGD
In stock
30 25 Electric and pneumatic tool grinder Tube type brush (corner) With Liability insurance coverage 30 20 1PC 1 SE-121 07655995 12.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of metal part and peeling off paint
5
From Japan
On 2017-05-22 17:55:18
It was extremely easy to use and worked efficiently with moderate hardness. It is excellent in cost performance.
This review is about item#7655961.

Related Products