Buy more than* S$200* and get FREE SHIPPING

Insertsaw for iron and stainless steel

3.67 (3)
Purpose
Stainless steel, angle steel-reinforced, channel steel, light ceiling bar, etc.
...see all>
Product Options
ADD TO CART
Edge Thickness (mm) Stand Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Inner Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Thickness (mm) Stand Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Inner Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 1.8 80 305 1700 25.4 1018 25.4 80 1Sheet 1 305x80P 07696954 -
Discontinued
[x]
1.8 1.4 26 110 13000 20 100 20 26 1Sheet 1 110x26P 07696911 51.99 SGD
In stock
1.8 1.4 28 125 9600 20 128 20 28 1Sheet 1 125x28P 07696927 56.99 SGD
In stock
2.0 1.6 40 160 6000 20 244 20 40 1Sheet 1 160x40P 07696936 69.99 SGD
In stock
2.0 1.6 40 180 5500 20 310 20 40 1Sheet 1 180x40P 07696945 -
Discontinued
[x]
1.8 1.4 24 100 13000 20 82 - - 1Sheet 1 100x24P 07696902 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Stainless steel pipe cut
1
From Japan
On 2016-05-01 17:17:12
I carefully selected something with a higher price, but it was a big outing.
This review is about item#07696954.
4 mm iron plate cutting
5
From Japan
On 2016-04-06 22:54:25
There are many goods of this function from cheap to high, but we chose this product among them. I am satisfied with no problem. I do not know the life span, but I trust the name TENRYU.
This review is about item#07696936.
Cutting of steel pipe, angle
5
From Japan
On 2013-04-16 15:54:43
The cut is also neat and bali. It was nice to purchase.
This review is about item#07696954.

Related Products