Buy more than* S$200* and get FREE SHIPPING

Generic use bit whetstone A

4.75 (8)
Bond
V75R
Maximum Peripheral Velocity (m/min)
2400
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Grinding Wheel Peripheral Speed (m/min) Shape Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Grain Size, Hardness Outer Diameter (phi mm) Hardness Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Grinding Wheel Peripheral Speed (m/min) Shape Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Grain Size, Hardness Outer Diameter (phi mm) Hardness Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 36 - - - - - 355x32x31.75 36O 355 O 31.75 1Sheet 1 E00980 08126684 219.99 SGD
Shipped after 2018-02-26
38 36 - - - - - 355x38x31.75 36O 355 O 31.75 1Sheet 1 E01010 08126711 259.99 SGD
Shipped after 2018-02-26
50 24 - - - - - 355x50x38.1 24P 355 P 38.1 1Sheet 1 E01110 08126781 339.99 SGD
Shipped after 2018-02-26
50 36 - - - - - 355x50x38.1 36M 355 M 38.1 1Sheet 1 E01120 08126797 339.99 SGD
Shipped after 2018-02-26
50 36 - - - - - 355x50x38.1 36O 355 O 38.1 1Sheet 1 E01130 08126806 339.99 SGD
Shipped after 2018-02-26
19 60 - - - 322-3230 2-1738 205x19x25.4 60P 205 P 25.4 1Sheet 1 E01280 08126921 40.99 SGD
In stock
32 24 - - - - - 305x32x25.4 24P 305 P 25.4 1Sheet 1 E01350 08126991 149.99 SGD
Shipped after 2018-02-26
38 24 - - - - - 355x38x31.75 24N 355 N 31.75 1Sheet 1 E00990 08126693 259.99 SGD
Shipped after 2018-02-26
50 24 - - - - - 355x50x31.75 24N 355 N 31.75 1Sheet 1 E01040 08126736 339.99 SGD
Shipped after 2018-02-26
32 36 - - - - - 405x32x31.75 36O 405 O 31.75 1Sheet 1 E01160 08126833 319.99 SGD
Shipped after 2018-02-26
19 36 - - - - - 150x19x12.7 36P 150 P 12.7 1Sheet 1 E01250 08126903 31.99 SGD
In stock
38 24 - - - - - 305x38x25.4 24N 305 N 25.4 1Sheet 1 E00880 08126632 169.99 SGD
Shipped after 2018-02-26
38 36 - - - - - 355x38x31.75 36N 355 N 31.75 1Sheet 1 E01000 08126702 259.99 SGD
Shipped after 2018-02-26
38 46 - - - - - 355x38x31.75 46O 355 O 31.75 1Sheet 1 E01030 08126727 259.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 305x25x25.4 46O 305 O 25.4 1Sheet 1 E00770 08126596 119.99 SGD
Shipped after 2018-02-26
32 60 - - - - - 305x32x25.4 60N 305 N 25.4 1Sheet 1 E00860 08126623 149.99 SGD
Shipped after 2018-02-26
50 36 - - - - - 405x50x38.1 36P 405 P 38.1 1Sheet 1 E01220 08126876 439.99 SGD
Shipped after 2018-02-26
50 46 - - - - - 405x50x38.1 46O 405 O 38.1 1Sheet 1 E01230 08126885 439.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 305x25x25.4 46P 305 P 25.4 1Sheet 1 E01340 08126982 119.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 355x25x25.4 36O 355 O 25.4 1Sheet 1 E00950 08126666 169.99 SGD
Shipped after 2018-02-26
50 36 - - - - - 405x50x38.1 36O 405 O 38.1 1Sheet 1 E01210 08126867 439.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 255x25x19.05 46O 255 O 19.05 1Sheet 1 E01320 08126964 76.99 SGD
Shipped after 2018-02-26
32 46 - - - 322-3256 2-1738 305x32x25.4 46P 305 P 25.4 1Sheet 1 E01360 08127007 119.99 SGD
In stock
38 36 - - - - - 305x38x25.4 36M 305 M 25.4 1Sheet 1 E00890 08126641 169.99 SGD
Shipped after 2018-02-26
50 46 - - - - - 355x50x31.75 46O 355 O 31.75 1Sheet 1 E01090 08126772 339.99 SGD
Shipped after 2018-02-26
32 46 - - - - - 405x32x31.75 46O 405 O 31.75 1Sheet 1 E01170 08126842 319.99 SGD
Shipped after 2018-02-26
38 36 - - - - - 405x38x31.75 36O 405 O 31.75 1Sheet 1 E01180 08126851 339.99 SGD
Shipped after 2018-02-26
25 36 - - - 322-3248 2-1738 205x25x25.4 36P 205 P 25.4 1Sheet 1 E01300 08126946 47.99 SGD
In stock
25 60 - - - - - 205x25x25.4 60P 205 P 25.4 1Sheet 1 E01310 08126955 55.99 SGD
Shipped after 2018-02-26
19 36 - - - - - 100x19x12.7 36P 100 P 12.7 1Sheet 1 E00020 08126334 14.99 SGD
Shipped after 2018-02-26
19 36 - - - - - 125x19x12.7 36N 125 N 12.7 1Sheet 1 E00060 08126343 23.99 SGD
Shipped after 2018-02-26
19 60 - - - - - 150x19x19.05 60O 150 O 19.05 1Sheet 1 E00230 08126386 35.99 SGD
Shipped after 2018-02-26
19 46 - - - - - 205x19x15.88 46N 205 N 15.88 1Sheet 1 E00280 08126413 42.99 SGD
Shipped after 2018-02-26
19 46 - - - 322-3175 2-1738 205x19x25.4 46P 205 P 25.4 1Sheet 1 E00420 08126465 36.99 SGD
In stock
25 46 - - - - - 205x25x25.4 46O 205 O 25.4 1Sheet 1 E00480 08126474 55.99 SGD
Shipped after 2018-02-26
25 60 - - - - - 205x25x25.4 60O 205 O 25.4 1Sheet 1 E00500 08126483 55.99 SGD
Shipped after 2018-02-26
19 36 - - - - - 255x19x25.4 36O 255 O 25.4 1Sheet 1 E00510 08126492 76.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 255x25x19.05 36N 255 N 19.05 1Sheet 1 E00520 08126501 88.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 255x25x19.05 46P 255 P 19.05 1Sheet 1 E00560 08126526 88.99 SGD
Shipped after 2018-02-26
25 24 - - - - - 255x25x25.4 24P 255 P 25.4 1Sheet 1 E00590 08126535 82.99 SGD
Shipped after 2018-02-26
16 36 - - - 322-3132 2-1738 150x16x12.7 36P 150 P 12.7 1Sheet 1 E00140 08126352 22.99 SGD
In stock
25 36 - - - 322-3191 2-1738 255x25x19.05 36P 255 P 19.05 1Sheet 1 E00540 08126517 75.99 SGD
Shipped after 2018-02-26
25 46 - - - 322-3205 2-1738 255x25x25.4 46P 255 P 25.4 1Sheet 1 E00660 08126553 70.99 SGD
In stock
32 46 - - - - - 255x32x25.4 46O 255 O 25.4 1Sheet 1 E00730 08126571 99.99 SGD
Shipped after 2018-02-26
25 36 - - - 322-3191 2-1738 255x25x25.4 36P 255 P 25.4 1Sheet 1 E00630 08126544 76.99 SGD
In stock
32 36 - - - - - 255x32x25.4 36O 255 O 25.4 1Sheet 1 E00720 08126562 99.99 SGD
Shipped after 2018-02-26
19 24 - - - - - 205x19x25.4 24P 205 P 25.4 1Sheet 1 E00340 08126447 47.99 SGD
Shipped after 2018-02-26
19 46 - No. 1 (flat) - - - 150x19x19.05 46O 150 O 19.05 1Sheet 1 E00220 07698406 24.99 SGD
In stock
19 60 - No. 1 (flat) - - - 205x19x25.4 60m 205 M 25.4 1Sheet 1 E00430 07698512 35.99 SGD
In stock
19 36 - No. 1 (flat) - - - 125x19x12.7 36O 125 O 12.7 1Sheet 1 E00070 07698311 14.99 SGD
In stock
19 46 - No. 1 (flat) - 322-3221 2-1738 205x19x15.88 46P 205 P 15.88 1Sheet 1 E01270 08126912 40.99 SGD
In stock
25 24 - No. 1 (flat) - - - 255x25x25.4 24N 255 N 25.4 1Sheet 1 E00580 07698555 67.99 SGD
Shipped after 2018-02-26
25 46 - No. 1 (flat) - - - 255x25x25.4 46N 255 N 25.4 1Sheet 1 E00640 07698591 67.99 SGD
Shipped after 2018-02-26
19 46 - No. 1 (flat) - - - 205x19x25.4 46N 205 N 25.4 1Sheet 1 E00400 07698494 35.99 SGD
In stock
19 36 - No. 1 (flat) - 377-7740 2-1738 205x19x15.88 36N 205 N 15.88 1Sheet 1 E00250 08126395 36.99 SGD
In stock
19 36 40 No. 1 (flat) 1.5 322-3159 2-1738 205x19x15.88 36P 205 P 15.88 1Sheet 1 E00270 08126404 36.99 SGD
In stock
19 60 - No. 1 (flat) - 377-7774 2-1738 205x19x15.88 60N 205 N 15.88 1Sheet 1 E00300 08126422 36.99 SGD
In stock
19 60 - No. 1 (flat) - 326-1506 2-1738 205x19x15.88 60P 205 P 15.88 1Sheet 1 E00320 08126431 36.99 SGD
In stock
19 36 - No. 1 (flat) - 322-3167 2-1738 205x19x25.4 36P 205 P 25.4 1Sheet 1 E00380 08126456 36.99 SGD
In stock
25 60 - No. 1 (flat) - - - 255x25x19.05 60O 255 O 19.05 1Sheet 1 E01330 08126973 76.99 SGD
In stock
25 36 - - - - - 150x25x19.05 36O 150 O 19.05 1Sheet 1 E00240 07698415 29.99 SGD
Shipped after 2018-02-26
25 60 - - - - - 255x25x25.4 60L 255 L 25.4 1Sheet 1 E00670 07698616 67.99 SGD
Shipped after 2018-02-26
25 60 - - - - - 255x25x25.4 60N 255 N 25.4 1Sheet 1 E00690 07698625 73.99 SGD
Shipped after 2018-02-26
25 60 - - - - - 255x25x25.4 60O 255 O 25.4 1Sheet 1 E00700 07698634 67.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 305x25x25.4 36O 305 O 25.4 1Sheet 1 E00740 07698643 83.99 SGD
Shipped after 2018-02-26
19 60 - - - - - 205x19x25.4 60O 205 O 25.4 1Sheet 1 E00450 07698537 35.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 255x25x25.4 46O 255 O 25.4 1Sheet 1 E00650 07698607 73.99 SGD
Shipped after 2018-02-26
25 60 - - - - - 305x25x25.4 60O 305 O 25.4 1Sheet 1 E00780 08126605 119.99 SGD
Shipped after 2018-02-26
32 36 - - - 322-3213 2-1738 305x32x25.4 36P 305 P 25.4 1Sheet 1 E00830 08126614 139.99 SGD
In stock
50 36 - - - - - 355x50x31.75 36O 355 O 31.75 1Sheet 1 E01070 08126754 339.99 SGD
Shipped after 2018-02-26
50 36 - - - - - 355x50x31.75 36P 355 P 31.75 1Sheet 1 E01080 08126763 339.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 405x25x31.75 46O 405 O 31.75 1Sheet 1 E01150 08126824 249.99 SGD
Shipped after 2018-02-26
19 36 - - - - - 150x19x19.05 36O 150 O 19.05 1Sheet 1 E00210 07698397 24.99 SGD
Shipped after 2018-03-01
19 46 - - - - - 205x19x25.4 46O 205 O 25.4 1Sheet 1 E00410 07698503 35.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 255x25x25.4 36O 255 O 25.4 1Sheet 1 E00620 07698582 73.99 SGD
Shipped after 2018-02-26
32 24 - - - - - 305x32x25.4 24N 305 N 25.4 1Sheet 1 E00790 07698652 119.99 SGD
Shipped after 2018-02-26
32 36 - - - - - 305x32x25.4 36M 305 M 25.4 1Sheet 1 E00800 07698661 99.99 SGD
Shipped after 2018-02-26
32 36 - - - - - 305x32x25.4 36N 305 N 25.4 1Sheet 1 E00810 07698677 99.99 SGD
Shipped after 2018-02-26
32 46 - - - - - 305x32x25.4 46N 305 N 25.4 1Sheet 1 E00840 07698695 99.99 SGD
Shipped after 2018-02-26
32 46 - - - - - 305x32x25.4 46O 305 O 25.4 1Sheet 1 E00850 07698704 99.99 SGD
Shipped after 2018-02-26
38 36 - - - - - 305x38x25.4 36O 305 O 25.4 1Sheet 1 E00900 07698722 119.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 305x25x25.4 36P 305 P 25.4 1Sheet 1 E00750 08126587 119.99 SGD
Shipped after 2018-02-26
38 36 - - - - - 305x38x25.4 36P 305 P 25.4 1Sheet 1 E00910 08126657 169.99 SGD
Shipped after 2018-02-26
25 46 - - - - - 355x25x25.4 46O 355 O 25.4 1Sheet 1 E00960 08126675 169.99 SGD
Shipped after 2018-02-26
50 24 - - - - - 355x50x31.75 24P 355 P 31.75 1Sheet 1 E01050 08126745 339.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 405x25x31.75 36O 405 O 31.75 1Sheet 1 E01140 08126815 249.99 SGD
Shipped after 2018-02-26
16 46 - - - 326-1522 2-1738 150x16x12.7 46P 150 P 12.7 1Sheet 1 E01240 08126894 27.99 SGD
In stock
25 36 - - - - - 205x25x25.4 36N 205 N 25.4 1Sheet 1 E01290 08126937 55.99 SGD
Shipped after 2018-02-26
32 60 - - - - - 305x32x25.4 60P 305 P 25.4 1Sheet 1 E01370 08127016 149.99 SGD
Shipped after 2018-02-26
19 36 - - - - - 205x19x25.4 36M 205 M 25.4 1Sheet 1 E00350 07698451 35.99 SGD
Shipped after 2018-02-26
25 36 - - - - - 205x25x25.4 36O 205 O 25.4 1Sheet 1 E00470 07698546 41.99 SGD
Shipped after 2018-02-26
13 46 - - - - - 150x13x12.7 46O 150 O 12.7 1Sheet 1 E00100 07698336 26.99 SGD
Shipped after 2018-02-26
19 46 - - - - - 205x19x25.4 46M 205 M 25.4 1Sheet 1 E00390 07698485 35.99 SGD
Shipped after 2018-02-26
13 46 - - - - - 125x13x12.7 46O 125 O 12.7 1Sheet 1 E00040 07698293 12.99 SGD
In stock
13 36 - - - - - 150x13x12.7 36O 150 O 12.7 1Sheet 1 E00090 07698327 21.99 SGD
In stock
25 36 - - - - - 255x25x25.4 36M 255 M 25.4 1Sheet 1 E00600 07698564 67.99 SGD
Shipped after 2018-02-26
32 60 - - - - - 305x32x25.4 60O 305 O 25.4 1Sheet 1 E00870 07698713 119.99 SGD
Shipped after 2018-02-26
19 36 - No. 1 (flat) - - - 100x19x12.7 36O 100 O 12.7 1Sheet 1 E00010 07698284 11.99 SGD
In stock
13 36 - No. 1 (flat type) - - - 125x13x12.7 36O 125 O 12.7 1Sheet 1 E00030 06727341 12.99 SGD
In stock
13 60 - No. 1 (flat) - - - 125x13x12.7 60O 125 O 12.7 1Sheet 1 E00050 07698302 12.99 SGD
In stock
13 60 - No. 1 (flat) - - - 150x13x12.7 60O 150 O 12.7 1Sheet 1 E00110 07698345 21.99 SGD
In stock
16 24 - No. 1 (flat) - - - 150x16x12.7 24N 150 N 12.7 1Sheet 1 E00120 07698354 22.99 SGD
In stock
16 36 - No. 1 (flat) - 377-7715 - 150x16x12.7 36O 150 O 12.7 1Sheet 1 E00130 06727357 22.99 SGD
In stock
16 46 - No. 1 (flat) - 377-7723 - 150x16x12.7 46O 150 O 12.7 1Sheet 1 E00150 07698363 22.99 SGD
In stock
16 60 - No. 1 (flat) - 377-7731 - 150x16x12.7 60O 150 O 12.7 1Sheet 1 E00170 07698372 22.99 SGD
In stock
16 60 - No. 1 (flat) - 322-3141 - 150x16x12.7 60P 150 P 12.7 1Sheet 1 E00180 08126361 22.99 SGD
In stock
19 36 - No. 1 (flat) - - - 150x19x12.7 36O 150 O 12.7 1Sheet 1 E00190 07698381 24.99 SGD
In stock
19 60 - No. 1 (flat) - - - 150x19x12.7 60O 150 O 12.7 1Sheet 1 E00200 08126377 31.99 SGD
In stock
19 36 - No. 1 (flat type) - 377-7758 - 205x19x15.88 36O 205 O 15.88 1Sheet 1 E00260 06727366 35.99 SGD
In stock
19 46 - No. 1 (flat) - 377-7766 - 205x19x15.88 46O 205 O 15.88 1Sheet 1 E00290 07698424 35.99 SGD
In stock
19 60 - No. 1 (flat) - 377-7782 - 205x19x15.88 60O 205 O 15.88 1Sheet 1 E00310 07698433 35.99 SGD
In stock
19 24 - No. 1 (flat) - - - 205x19x25.4 24N 205 N 25.4 1Sheet 1 E00330 07698442 35.99 SGD
In stock
19 36 - No. 1 (flat) - - - 205x19x25.4 36N 205 N 25.4 1Sheet 1 E00360 07698467 35.99 SGD
In stock
19 36 - No. 1 (flat) - - - 205x19x25.4 36O 205 O 25.4 1Sheet 1 E00370 07698476 35.99 SGD
In stock
19 60 - No. 1 (flat) - - - 205x19x25.4 60N 205 N 25.4 1Sheet 1 E00440 07698521 35.99 SGD
Shipped after 2018-02-26
25 36 - No. 1 (flat) - 377-7791 - 255x25x19x05 36O 255 O 19.05 1Sheet 1 E00530 06726955 67.99 SGD
In stock
25 36 - No. 1 (flat) - - - 255x25x25.4 36N 255 N 25.4 1Sheet 1 E00610 07698573 67.99 SGD
In stock
32 36 - No. 1 (flat) - - - 305x32x25.4 36O 305 O 25.4 1Sheet 1 E00820 07698686 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Deburring etc.
5
From Japan
On 2016-08-19 16:14:33
Because it is not selling near, it is very helpful. These products are the first time so I have no chance to compare with others, but I think that the usability is good without problems.
This review is about item#7698381.
Used for various processing
5
From Japan
On 2016-07-04 21:14:10
There are only goods of the first-class manufacturer, and it is easy to cut.
This review is about item#07698363.
As a desktop grinder replacement part
5
From Japan
On 2016-06-18 09:04:51
I use it without any problem. After all the maker items are good.
This review is about item#08126404.
Deburring of steel materials,
5
From Japan
On 2014-11-19 12:01:05
It is not going to be used more and more, but the feeling of use is satisfied
This review is about item#06727366.
Polishing of drill blade
5
From Japan
On 2013-03-01 20:45:17
The type of grinding stone I bought is A, and it is for steel. The manufacturer is Noritake. The seal is stamped! Test after installation. This guy also circulated in good balance. Domestic product to fluffy, it is a good product.
This review is about item#08126377.
General grinding
5
From Japan
On 2012-05-20 14:01:17
Although it is a grinding stone used for Makita's finishing grinder, it was a special size so I used items that had been reduced to half, but I got it in the short term where I found and arranged this time. The feeling of use is very good. It seems that some things are likely to be used, so I would like to act positively.
This review is about item#07698302.
I use it for rough cutting by refreshing the mowing scythe.
3
From Japan
On 2012-02-27 22:52:18
Although it is the cheapest in this standard, it provides stable grinding.
This review is about item#06727341.
Roughing of hand-cutting blades, metal working
5
From Japan
On 2012-02-20 22:11:16
I feel that the amount of cut is larger than other manufacturers. Also, clogging is not severe. Although it seems that the grinding surface is apt to be slightly deformed when it is a rough grain. I used a single manufacturer, but I think that this makes the most sense.
This review is about item#07698652.

Related Products