Buy more than* S$200* and get FREE SHIPPING

General bit whetstone WA red No. 1

4.53 (19)
Bond
V36R
Abrasive Material
WA red
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Hole Diameter (phi mm) TRUSCO Part Number Thickness (mm) Shape Grain Size Weight (kg) Peripheral Speed (m/s [m/min]) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Grain Size, Hardness Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Color Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Hole Diameter (phi mm) TRUSCO Part Number Thickness (mm) Shape Grain Size Weight (kg) Peripheral Speed (m/s [m/min]) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Grain Size, Hardness Outer Diameter (phi mm) Maximum Peripheral Velocity (m/min) Color Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19.05 - 13 No. 1 (flat) 60 - (Grinding stone) 40 125x13x19.05 60K 125 2400 - K 1Sheet 1 E60040 08134113 22.99 SGD
Shipped after 2018-04-27
2-1738 12.7 359-6800 6.4 No. 1 (flat) 60 0.28 (Grinding stone) 40 150x6.4x12.7 60K 150 2400 - K 1Sheet 1 E60050 08134122 34.99 SGD
Shipped after 2018-04-23
- 25.4 - 25 - 80 2.00 (Grinding stone) 40 205x25x25.4 80L 205 2400 - L 1Sheet 1 E60460 08134235 64.99 SGD
Shipped after 2018-04-27
- 50.8 - 25 - 46 2.00 (Grinding stone) 40 205x25x50.8 46J 205 2400 - J 1Sheet 1 E60480 08134244 64.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 80 5.62 (Grinding stone) 40 305x32x127 80K 305 2000 - K 1Sheet 1 E60990 08134603 169.99 SGD
Shipped after 2018-04-27
- 25.4 - 38 - 60 - (Grinding stone) 40 305x38x25.4 60K 305 2400 - K 1Sheet 1 E61000 08134612 229.99 SGD
Shipped after 2018-04-27
2-1738 12.7 377-7863 13 - 60 0.56 (Grinding stone) 40 150x13x12.7 60K 150 2400 - K 1Sheet 1 E60080 07699517 22.99 SGD
Shipped after 2018-04-23
- 31.75 - 13 - 46 - (Grinding stone) 40 180x13x31.75 46I 180 2400 - I 1Sheet 1 E62250 07699806 28.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 - 60 - (Grinding stone) 40 180x13x31.75 60 J 180 2400 - J 1Sheet 1 E62260 06726982 27.99 SGD
Shipped after 2018-04-27
- 50.8 - 19 - 46 1.50 (Grinding stone) 40 205x19x50.8 46K 205 2400 - K 1Sheet 1 E62400 07699824 41.99 SGD
Shipped after 2018-04-27
- 12.7 - 13 - 60 0.56 (Grinding stone) 40 150x13x12.7 60L 150 2400 - L 1Sheet 1 E60090 07699526 28.99 SGD
Shipped after 2018-04-27
- 25.4 - 19 - 46 1.50 (Grinding stone) 40 205x19x25.4 46K 205 2400 - K 1Sheet 1 E60320 07699641 39.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 60 3.12 (Grinding stone) 40 305x25x25.4 60 K 305 2400 - K 1Sheet 1 E60680 06726991 109.99 SGD
Shipped after 2018-04-27
2-1738 12.7 377-7880 13 - 80 0.56 (Grinding stone) 40 150x13x12.7 80L 150 2400 - L 1Sheet 1 E60110 07699544 23.99 SGD
Shipped after 2018-04-23
- 50.8 - 25 - 46 - (Grinding stone) 40 255x25x50.8 46J 255 2400 - J 1Sheet 1 E60580 08134296 96.99 SGD
Shipped after 2018-04-27
- 50.8 - 25 - 60 - (Grinding stone) 40 255x25x50.8 60K 255 2400 - K 1Sheet 1 E60610 08134314 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 60 3.12 (Grinding stone) 40 305x25x76.2 60K 305 2000 - K 1Sheet 1 E60750 08134411 149.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 80 3.12 (Grinding stone) 40 305x25x127 80K 305 2000 - K 1Sheet 1 E60790 08134445 149.99 SGD
Shipped after 2018-04-27
- 25.4 - 32 - 60 5.62 (Grinding stone) 40 305x32x25.4 60L 305 2400 - L 1Sheet 1 E60820 08134472 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 46 5.62 (Grinding stone) 40 305x32x76.2 46I 305 2000 - I 1Sheet 1 E60840 08134481 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 46 5.62 (Grinding stone) 40 305x32x76.2 46J 305 2000 - J 1Sheet 1 E60850 08134497 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 80 5.62 (Grinding stone) 40 305x32x76.2 80K 305 2000 - K 1Sheet 1 E60920 08134542 169.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 46 5.62 (Grinding stone) 40 305x32x127 46I 305 2000 - I 1Sheet 1 E60930 08134551 169.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 305x38x127 46I 305 2000 - I 1Sheet 1 E61090 08134673 219.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 305x38x127 60K 305 2000 - K 1Sheet 1 E61130 08134716 219.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 46 - (Grinding stone) 40 355x32x127 46K 355 2000 - K 1Sheet 1 E61310 08134822 289.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 355x38x127 60K 355 2000 - K 1Sheet 1 E61440 08134944 319.99 SGD
Shipped after 2018-04-27
- 31.75 - 50 - 46 - (Grinding stone) 40 355x50x31.75 46L 355 2400 - L 1Sheet 1 E61470 08134962 389.99 SGD
Shipped after 2018-04-27
- 31.75 - 50 - 60 - (Grinding stone) 40 355x50x31.75 60K 355 2400 - K 1Sheet 1 E61480 08134971 389.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 405x38x127 60J 405 2000 - J 1Sheet 1 E61660 08135127 399.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 405x38x127 60K 405 2000 - K 1Sheet 1 E61670 08135136 399.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 80 - (Grinding stone) 40 405x38x127 80K 405 2000 - K 1Sheet 1 E61680 08135145 399.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 60 - (Grinding stone) 40 255x25x25.4 60L 255 2400 - L 1Sheet 1 E60540 07699772 75.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 - 80 - (Grinding stone) 40 205x13x31.75 80K 205 2400 - K 1Sheet 1 E60310 07699632 31.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 - 60 - (Grinding stone) 40 180x19x31.75 60K 180 2400 - K 1Sheet 1 E60260 08134174 43.99 SGD
Shipped after 2018-04-27
- 31.75 - 19 - 80 - (Grinding stone) 40 180x19x31.75 80K 180 2400 - K 1Sheet 1 E60270 08134183 43.99 SGD
Shipped after 2018-04-23
- 31.75 - 6.4 - 80 - (Grinding stone) 40 205x6.4x31.75 80K 205 2000 - K 1Sheet 1 E60290 08134192 40.99 SGD
Shipped after 2018-04-27
- 50.8 - 25 - 60 2.00 (Grinding stone) 40 205x25x50.8 60K 205 2400 - K 1Sheet 1 E60500 08134253 64.99 SGD
Shipped after 2018-04-27
- 50.8 - 25 - 60 - (Grinding stone) 40 255x25x50.8 60J 255 2400 - J 1Sheet 1 E60600 08134305 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 46 5.62 (Grinding stone) 40 305x32x76.2 46K 305 2000 - K 1Sheet 1 E60860 08134506 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 60 5.62 (Grinding stone) 40 305x32x76.2 60J 305 2000 - J 1Sheet 1 E60880 08134515 169.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 305x38x127 46J 305 2000 - J 1Sheet 1 E61100 08134682 219.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 60 - (Grinding stone) 40 305x50x127 60I 305 2000 - I 1Sheet 1 E61190 08134752 289.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 60 - (Grinding stone) 40 355x25x127 60L 355 2000 - L 1Sheet 1 E61280 08134804 219.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 80 - (Grinding stone) 40 355x38x127 80K 355 2000 - K 1Sheet 1 E61460 08134953 319.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 60 - (Grinding stone) 40 405x32x127 60L 405 2000 - L 1Sheet 1 E61620 08135093 329.99 SGD
Shipped after 2018-04-27
- 203.2 - 38 - 80 - (Grinding stone) 40 405x38x203.2 80K 405 2000 - K 1Sheet 1 E61730 08135181 369.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 405x50x127 46J 405 2000 - J 1Sheet 1 E61740 08135197 469.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 60 - (Grinding stone) 40 405x50x127 60K 405 2000 - K 1Sheet 1 E61770 08135224 469.99 SGD
Shipped after 2018-04-27
- 203.2 - 50 - 60 - (Grinding stone) 40 405x50x203.2 60K 405 2000 - K 1Sheet 1 E61830 08135267 469.99 SGD
Shipped after 2018-04-27
- 203.2 - 50 - 80 - (Grinding stone) 40 405x50x203.2 80K 405 2000 - K 1Sheet 1 E61840 08135276 469.99 SGD
Shipped after 2018-04-27
- 203.2 - 50 - 80 - (Grinding stone) 40 405x50x203.2 80L 405 2000 - L 1Sheet 1 E61850 08135285 469.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 510x50x127 46I 510 2000 - I 1Sheet 1 E61860 08135294 799.99 SGD
Shipped after 2018-04-27
- 12.7 - 19 - 60 - (Grinding stone) 40 125x19x12.7 60K 125 2400 - k 1Sheet 1 E62130 08135565 27.99 SGD
Shipped after 2018-04-23
- 31.75 - 6.4 - 100 - (Grinding stone) 40 180x6.4x31.75 100K 180 2400 - K 1Sheet 1 E62200 08135635 34.99 SGD
Shipped after 2018-04-27
- 31.75 - 10 - 100 - (Grinding stone) 40 180x10x31.75 100K 180 2400 - K 1Sheet 1 E62240 08135671 35.99 SGD
Shipped after 2018-04-27
- 31.75 - 6.4 - 60 - (Grinding stone) 40 205x6.4x31.75 60K 205 2400 - K 1Sheet 1 E62310 08135714 43.99 SGD
Shipped after 2018-04-27
2-1738 25.4 322-3566 25 - 60 2.00 (Grinding stone) 40 205x25x25.4 60K 205 2400 - K 1Sheet 1 E62410 08135802 57.99 SGD
Shipped after 2018-04-23
2-1738 25.4 359-6842 32 - 60 5.62 (Grinding stone) 40 305x32x25.4 60K 305 2400 - K 1Sheet 1 E62450 08135845 159.99 SGD
Shipped after 2018-04-24
- 127 - 38 - 80 - (Grinding stone) 40 305x38x127 80J 305 2000 - J 1Sheet 1 E62490 08135881 219.99 SGD
Shipped after 2018-04-27
- 31.75 - 6.4 - 80 0.28 (Grinding stone) 40 150x6.4x31.75 80L 150 2400 - L 1Sheet 1 E60070 08134131 28.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 - 46 - (Grinding stone) 40 180x19x31.75 46I 180 2400 - I 1Sheet 1 E60230 08134165 42.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 80 3.12 (Grinding stone) 40 305x25x76.2 80K 305 2000 - K 1Sheet 1 E60760 08134427 149.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 60 3.12 (Grinding stone) 40 305x25x127 60K 305 2000 - K 1Sheet 1 E60780 08134436 149.99 SGD
Shipped after 2018-04-27
- 25.4 - 32 - 46 5.62 (Grinding stone) 40 305x32x25.4 46L 305 2400 - L 1Sheet 1 E60800 08134454 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 60 5.62 (Grinding stone) 40 305x32x76.2 60K 305 2000 - K 1Sheet 1 E60890 08134524 169.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 46 5.62 (Grinding stone) 40 305x32x127 46J 305 2000 - J 1Sheet 1 E60940 08134567 169.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 305x38x127 46K 305 2000 - K 1Sheet 1 E61110 08134691 219.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 305x38x127 60I 305 2000 - I 1Sheet 1 E61120 08134707 219.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 60 - (Grinding stone) 40 355x25x76.2 60J 355 2000 - J 1Sheet 1 E61230 08134786 219.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 60 - (Grinding stone) 40 355x25x127 60J 355 2000 - J 1Sheet 1 E61260 08134795 219.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 80 - (Grinding stone) 40 355x25x127 80K 355 2000 - K 1Sheet 1 E61290 08134813 219.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 80 - (Grinding stone) 40 355x32x127 80K 355 2000 - K 1Sheet 1 E61330 08134847 289.99 SGD
Shipped after 2018-04-27
- 152.4 - 32 - 60 - (Grinding stone) 40 355x32x152.4 60J 355 2000 - J 1Sheet 1 E61340 08134856 279.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 80 - (Grinding stone) 40 405x25x127 80K 405 2000 - K 1Sheet 1 E61570 08135057 309.99 SGD
Shipped after 2018-04-27
- 152.4 - 25 - 60 - (Grinding stone) 40 405x25x152.4 60K 405 2000 - K 1Sheet 1 E61600 08135075 309.99 SGD
Shipped after 2018-04-27
- 152.4 - 25 - 80 - (Grinding stone) 40 405x25x152.4 80K 405 2000 - K 1Sheet 1 E61610 08135084 309.99 SGD
Shipped after 2018-04-27
- 152.4 - 32 - 80 - (Grinding stone) 40 405x32x152.4 80J 405 2000 - J 1Sheet 1 E61640 08135111 329.99 SGD
Shipped after 2018-04-27
- 152 - 38 - 60 - (Grinding stone) 40 405x38x152 60K 405 2000 - K 1Sheet 1 E61690 08135154 399.99 SGD
Shipped after 2018-04-27
- 203.2 - 38 - 60 - (Grinding stone) 40 405x38x203.2 60K 405 2000 - K 1Sheet 1 E61710 08135172 369.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 60 - (Grinding stone) 40 405x50x127 60J 405 2000 - J 1Sheet 1 E61760 08135215 469.99 SGD
Shipped after 2018-04-27
2-1738 12.7 322-3531 16 - 60 0.70 (Grinding stone) 40 150x16x12.7 60K 150 2400 - K 1Sheet 1 E62150 08135583 28.99 SGD
Shipped after 2018-04-23
- 31.75 - 6.4 - 60 - (Grinding stone) 40 180x6.4x31.75 60K 180 2400 - K 1Sheet 1 E62180 08135617 34.99 SGD
Shipped after 2018-04-27
- 31.75 - 6.4 - 80 - (Grinding stone) 40 180x6.4x31.75 80K 180 2400 - K 1Sheet 1 E62190 08135626 34.99 SGD
Shipped after 2018-04-27
- 31.75 - 10 - 60 - (Grinding stone) 40 180x10x31.75 60K 180 2400 - K 1Sheet 1 E62220 08135653 35.99 SGD
Shipped after 2018-04-27
- 31.75 - 10 - 80 - (Grinding stone) 40 180x10x31.75 80K 180 2400 - K 1Sheet 1 E62230 08135662 35.99 SGD
Shipped after 2018-04-27
- 31.75 - 19 - 60 1.50 (Grinding stone) 40 205x19x31.75 60J 205 2400 - J 1Sheet 1 E62390 08135793 54.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 80 2.00 (Grinding stone) 40 205x25x25.4 80K 205 2400 - K 1Sheet 1 E62420 08135811 61.99 SGD
Shipped after 2018-04-27
- 25.4 - 32 - 80 5.62 (Grinding stone) 40 305x32x25.4 80K 305 2400 - K 1Sheet 1 E62460 08135854 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 46 5.62 (Grinding stone) 40 305x32x76.2 46H 305 2000 - H 1Sheet 1 E62470 08135863 169.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 305x38x127 60J 305 2000 - J 1Sheet 1 E62480 08135872 219.99 SGD
Shipped after 2018-04-27
- 50.8 - 19 - 60 1.50 (Grinding stone) 40 205x19x50.8 60I 205 2400 - I 1Sheet 1 E60420 08134217 54.99 SGD
Shipped after 2018-04-27
- 50.8 - 19 - 60 1.50 (Grinding stone) 40 205x19x50.8 60J 205 2400 - J 1Sheet 1 E60430 08134226 54.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 46 - (Grinding stone) 40 255x25x25.4 46L 255 2400 - L 1Sheet 1 E60520 08134271 96.99 SGD
Shipped after 2018-04-27
- 50.8 - 25 - 46 - (Grinding stone) 40 255x25x50.8 46I 255 2400 - I 1Sheet 1 E60570 08134287 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 46 - (Grinding stone) 40 255x25x76.2 46J 255 2000 - J 1Sheet 1 E60620 08134323 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 60 - (Grinding stone) 40 255x25x76.2 60J 255 2000 - J 1Sheet 1 E60640 08134332 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 60 - (Grinding stone) 40 255x25x76.2 60K 255 2000 - K 1Sheet 1 E60650 08134341 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 80 - (Grinding stone) 40 255x25x76.2 80K 255 2000 - K 1Sheet 1 E60660 08134357 96.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 46 3.12 (Grinding stone) 40 305x25x76.2 46I 305 2000 - I 1Sheet 1 E60710 08134393 149.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 46 3.12 (Grinding stone) 40 305x25x76.2 46J 305 2000 - J 1Sheet 1 E60720 08134402 149.99 SGD
Shipped after 2018-04-27
- 76.2 - 32 - 60 5.62 (Grinding stone) 40 305x32x76.2 60L 305 2000 - L 1Sheet 1 E60900 08134533 169.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 46 5.62 (Grinding stone) 40 305x32x127 46K 305 2000 - K 1Sheet 1 E60950 08134576 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 46 - (Grinding stone) 40 305x38x76.2 46H 305 2000 - H 1Sheet 1 E61020 08134621 219.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 46 - (Grinding stone) 40 305x38x76.2 46J 305 2000 - J 1Sheet 1 E61040 08134637 219.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 46 - (Grinding stone) 40 305x38x76.2 46K 305 2000 - K 1Sheet 1 E61050 08134646 219.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 46 - (Grinding stone) 40 355x25x76.2 46L 355 2000 - L 1Sheet 1 E61220 08134777 219.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 46 - (Grinding stone) 40 355x38x76.2 46I 355 2000 - I 1Sheet 1 E61360 08134865 319.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 46 - (Grinding stone) 40 355x38x76.2 46J 355 2000 - J 1Sheet 1 E61370 08134874 319.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 355x38x127 46I 355 2000 - I 1Sheet 1 E61400 08134901 319.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 355x38x127 46K 355 2000 - K 1Sheet 1 E61420 08134926 339.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 355x50x127 46J 355 2000 - J 1Sheet 1 E61500 08134996 389.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 355x50x127 46K 355 2000 - K 1Sheet 1 E61510 08135005 389.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 60 - (Grinding stone) 40 355x50x127 60J 355 2000 - J 1Sheet 1 E61520 08135014 389.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 80 - (Grinding stone) 40 355x50x127 80K 355 2000 - K 1Sheet 1 E61540 08135032 389.99 SGD
Shipped after 2018-04-27
- 127 - 25 - 60 - (Grinding stone) 40 405x25x127 60K 405 2000 - K 1Sheet 1 E61550 08135041 309.99 SGD
Shipped after 2018-04-27
- 152.4 - 25 - 60 - (Grinding stone) 40 405x25x152.4 60J 405 2000 - J 1Sheet 1 E61590 08135066 309.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 405x50x127 46K 405 2000 - K 1Sheet 1 E61750 08135206 469.99 SGD
Shipped after 2018-04-27
- 31.75 - 6.4 - 46 - (Grinding stone) 40 180x6.4x31.75 46K 180 2400 - K 1Sheet 1 E62170 08135601 34.99 SGD
Shipped after 2018-04-27
- 31.75 - 6.4 - 120 - (Grinding stone) 40 180x6.4x31.75 120K 180 2400 - K 1Sheet 1 E62210 08135644 34.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 - 100 - (Grinding stone) 40 180x13x31.75 100K 180 2400 - K 1Sheet 1 E62280 08135687 36.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 - 120 - (Grinding stone) 40 180x13x31.75 120K 180 2400 - K 1Sheet 1 E62290 08135696 36.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 - 46 - (Grinding stone) 40 205x13x31.75 46J 205 2400 - J 1Sheet 1 E62320 08135723 45.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 - 60 - (Grinding stone) 40 205x13x31.75 60J 205 2400 - J 1Sheet 1 E62330 08135732 38.99 SGD
Shipped after 2018-04-27
- 25.4 - 19 - 120 1.50 (Grinding stone) 40 205x19x25.4 120K 205 2400 - K 1Sheet 1 E62370 08135775 57.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 - 46 1.50 (Grinding stone) 40 205x19x31.75 46J 205 2400 - J 1Sheet 1 E62380 08135784 54.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 46 - (Grinding stone) 40 255x25x25.4 46K 255 2400 - K 1Sheet 1 E62430 08135827 96.99 SGD
Shipped after 2018-06-01
- 25.4 - 32 - 46 5.62 (Grinding stone) 40 305x32x25.4 46K 305 2400 - K 1Sheet 1 E62440 08135836 169.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 355x38x127 46H 355 2000 - H 1Sheet 1 E62500 08135897 319.99 SGD
Shipped after 2018-04-27
- 31.75 - 6.4 - 100 - (Grinding stone) 40 205x6.4x31.75 100K 205 2400 - K 1Sheet 1 E60300 08134201 43.99 SGD
Shipped after 2018-04-27
- 50.8 - 25 - 60 2.00 (Grinding stone) 40 205x25x50.8 60L 205 2400 - L 1Sheet 1 E60510 08134262 64.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 46 3.12 (Grinding stone) 40 305x25x25.4 46K 305 2400 - K 1Sheet 1 E60670 08134366 149.99 SGD
Shipped after 2018-04-27
- 25.4 - 25 - 80 3.12 (Grinding stone) 40 305x25x25.4 80K 305 2400 - K 1Sheet 1 E60690 08134384 149.99 SGD
Shipped after 2018-04-27
- 25.4 - 32 - 60 5.62 (Grinding stone) 40 305x32x25.4 60J 305 2400 - J 1Sheet 1 E60810 08134463 169.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 60 5.62 (Grinding stone) 40 305x32x127 60J 305 2000 - J 1Sheet 1 E60960 08134585 169.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 60 5.62 (Grinding stone) 40 305x32x127 60K 305 2000 - K 1Sheet 1 E60970 08134594 169.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 60 - (Grinding stone) 40 305x38x76.2 60K 305 2000 - K 1Sheet 1 E61060 08134655 219.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 305x38x127 46H 305 2000 - H 1Sheet 1 E61080 08134664 219.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 80 - (Grinding stone) 40 305x38x127 80K 305 2000 - K 1Sheet 1 E61140 08134725 219.99 SGD
Shipped after 2018-04-27
- 76.2 - 50 - 46 - (Grinding stone) 40 305x50x76.2 46J 305 2000 - J 1Sheet 1 E61160 08134734 289.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 305x50x127 46H 305 2000 - H 1Sheet 1 E61170 08134743 289.99 SGD
Shipped after 2018-04-27
- 76.2 - 25 - 46 - (Grinding stone) 40 355x25x76.2 46J 355 2000 - J 1Sheet 1 E61210 08134761 219.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 60 - (Grinding stone) 40 355x32x127 60K 355 2000 - K 1Sheet 1 E61320 08134831 289.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 46 - (Grinding stone) 40 355x38x76.2 46K 355 2000 - K 1Sheet 1 E61380 08134883 319.99 SGD
Shipped after 2018-04-27
- 76.2 - 38 - 60 - (Grinding stone) 40 355x38x76.2 60K 355 2000 - K 1Sheet 1 E61390 08134892 319.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 46 - (Grinding stone) 40 355x38x127 46J 355 2000 - J 1Sheet 1 E61410 08134917 319.99 SGD
Shipped after 2018-04-27
- 127 - 38 - 60 - (Grinding stone) 40 355x38x127 60I 355 2000 - I 1Sheet 1 E61430 08134935 319.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 355x50x127 46I 355 2000 - I 1Sheet 1 E61490 08134987 389.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 60 - (Grinding stone) 40 355x50x127 60K 355 2000 - K 1Sheet 1 E61530 08135023 389.99 SGD
Shipped after 2018-04-27
- 127 - 32 - 80 - (Grinding stone) 40 405x32x127 80K 405 2000 - K 1Sheet 1 E61630 08135102 329.99 SGD
Shipped after 2018-04-27
- 152 - 38 - 80 - (Grinding stone) 40 405x38x152 80K 405 2000 - K 1Sheet 1 E61700 08135163 399.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 80 - (Grinding stone) 40 405x50x127 80K 405 2000 - K 1Sheet 1 E61790 08135233 469.99 SGD
Shipped after 2018-04-27
- 152.4 - 50 - 60 - (Grinding stone) 40 405x50x152.4 60K 405 2000 - K 1Sheet 1 E61800 08135242 469.99 SGD
Shipped after 2018-04-27
- 152.4 - 50 - 80 - (Grinding stone) 40 405x50x152.4 80K 405 2000 - K 1Sheet 1 E61820 08135251 469.99 SGD
Shipped after 2018-04-27
2-1738 12.7 359-6834 16 - 80 0.70 (Grinding stone) 40 150x16x12.7 80K 150 2400 - K 1Sheet 1 E62160 08135592 41.99 SGD
Shipped after 2018-04-23
- 31.75 - 16 - 46 - (Grinding stone) 40 180x16x31.75 46K 180 2400 - K 1Sheet 1 E62300 08135705 38.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 46 - (Grinding stone) 40 510x50x127 46J 510 2000 - J 1Sheet 1 E62510 08135906 799.99 SGD
Shipped after 2018-04-27
- 127 - 50 - 60 - (Grinding stone) 40 510x50x127 60J 510 2000 - J 1Sheet 1 E62520 08135915 799.99 SGD
Shipped after 2018-04-27
2-1738 15.88 377-7928 13 No. 1 (flat) 60 0.56 (Grinding stone) 40 150x13x15.88 60K 150 2400 - K 1Sheet 1 E62140 08135574 26.99 SGD
Shipped after 2018-04-23
- 12.7 377-7901 19 No. 1 (flat) 60 0.84 (Grinding stone) 40 - - 150 2400 Red K 1Sheet 1 E60170 39474102 30.99 SGD
Shipped after 2018-04-23
2-1738 25.4 322-3523 25 No. 1 (flat) 80 - (Grinding stone) 40 255x25x25.4 80K 255 2400 - K 1Sheet 1 E60550 07699781 75.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 No. 1 (flat) 80 1.5 (Grinding stone) 40 205x19x31.75 80K 205 2400 - K 1Sheet 1 E60400 07699727 38.99 SGD
Shipped after 2018-04-23
- 31.75 - 13 No. 1 (flat) 60 0.56 (Grinding stone) 40 150x13x31.75 60K 150 2400 - K 1Sheet 1 E60120 07699553 22.99 SGD
Shipped after 2018-04-23
- 31.75 - 13 No. 1 (flat) 46 - (Grinding stone) 40 180x13x31.75 46J 180 2400 - J 1Sheet 1 E60190 07699587 27.99 SGD
Shipped after 2018-04-23
- 25.4 - 19 No. 1 (flat) 46 1.5 (Grinding stone) 40 205x19x25.4 46L 205 2400 - L 1Sheet 1 E60330 07699657 39.99 SGD
Shipped after 2018-04-23
- 25.4 - 25 No. 1 (flat) 60 2 (Grinding stone) 40 205x25x25.4 60L 205 2400 - L 1Sheet 1 E60450 07699754 48.99 SGD
Shipped after 2018-04-27
- 50.8 - 19 No. 1 (flat) 46 1.5 (Grinding stone) 40 205x19x50.8 46J 205 2400 - J 1Sheet 1 E60410 07699736 38.99 SGD
Shipped after 2018-04-23
- 31.75 - 13 No. 1 (flat) 80 0.56 (Grinding stone) 40 150x13x31.75 80K 150 2400 - K 1Sheet 1 E60130 07699562 22.99 SGD
Shipped after 2018-04-27
- 12.7 - 13 No. 1 (flat type) 60 - - 125x13x12.7 60 L 125 2400 - L 1Sheet 1 E60020 06727375 15.99 SGD
Shipped after 2018-04-23
- 12.7 359-6826 16 No. 1 (flat type) 60 - - 150x16x12.7 60 L 150 2400 - L 1Sheet 1 E60140 06727384 23.99 SGD
Shipped after 2018-04-23
- 15.88 322-3540 19 No. 1 (flat) 60 - - 205x19x15.88 60 K 205 2400 - K 1Sheet 1 E62350 06727393 44.99 SGD
Shipped after 2018-04-23
- 12.7 - 13 No. 1 (flat) 60 - - 100x13x12.7 60L 100 2400 - L 1Sheet 1 E60010 07699483 10.99 SGD
Shipped after 2018-04-23
- 12.7 - 13 No. 1 (flat) 80 - - 125x13x12.7 80L 125 2400 - L 1Sheet 1 E60030 07699492 15.99 SGD
Shipped after 2018-04-23
- 12.7 359-6818 6.4 No. 1 (flat) 80 - - 150x6.4x12.7 80K 150 2400 - K 1Sheet 1 E60060 07699501 21.99 SGD
Shipped after 2018-04-23
- 12.7 377-7871 13 No. 1 (flat) 80 - - 150x13x12.7 80K 150 2400 - K 1Sheet 1 E60100 07699535 22.99 SGD
Shipped after 2018-04-23
- 12.7 377-7898 16 No. 1 (flat) 80 - - 150x16x12.7 80L 150 2400 - L 1Sheet 1 E60150 07699571 23.99 SGD
Shipped after 2018-04-23
- 31.75 - 13 No. 1 (flat) 46 - - 180x13x31.75 46K 180 2400 - K 1Sheet 1 E60200 07699596 27.99 SGD
Shipped after 2018-04-27
- 31.75 - 13 No. 1 (flat) 60 - - 180x13x31.75 60K 180 2400 - K 1Sheet 1 E60210 07699605 27.99 SGD
Shipped after 2018-04-23
- 31.75 - 16 No. 1 (flat) 60 - - 180x16x31.75 60K 180 2400 - K 1Sheet 1 E60220 07699614 28.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 No. 1 (flat) 46 - - 180x19x31.75 46K 180 2400 - K 1Sheet 1 E60240 07699623 32.99 SGD
Shipped after 2018-04-23
- 25.4 322-3493 19 No. 1 (flat) 60 - - 205x19x25.4 60K 205 2400 - K 1Sheet 1 E60340 07699666 39.99 SGD
Shipped after 2018-04-23
- 25.4 - 19 No. 1 (flat) 60 - - 205x19x25.4 60L 205 2400 - L 1Sheet 1 E60350 07699675 39.99 SGD
Shipped after 2018-04-23
- 25.4 322-3507 19 No. 1 (flat) 80 - - 205x19x25.4 80K 205 2400 - K 1Sheet 1 E60360 07699684 39.99 SGD
Shipped after 2018-04-23
- 25.4 - 19 No. 1 (flat) 80 - - 205x19x25.4 80L 205 2400 - L 1Sheet 1 E60370 07699693 39.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 No. 1 (flat) 46 - - 205x19x31.75 46K 205 2400 - K 1Sheet 1 E60380 07699702 38.99 SGD
Shipped after 2018-04-23
- 31.75 - 19 No. 1 (flat) 60 - - 205x19x31.75 60K 205 2400 - K 1Sheet 1 E60390 07699711 38.99 SGD
Shipped after 2018-04-23
- 50.8 - 19 No. 1 (flat) 60 - - 205x19x50.8 60K 205 2400 - K 1Sheet 1 E60440 07699745 38.99 SGD
Shipped after 2018-04-23
- 25.4 322-3515 25 No. 1 (flat) 60 - - 255x25x25.4 60K 255 2400 - K 1Sheet 1 E60530 07699763 75.99 SGD
Shipped after 2018-04-23
- 25.4 - 25 No. 1 (flat) 80 - - 255x25x25.4 80L 255 2400 - L 1Sheet 1 E60560 07699797 75.99 SGD
Shipped after 2018-04-23
- 31.75 - 13 No. 1 (flat) 80 - - 180x13x31.75 80K 180 2400 - K 1Sheet 1 E62270 07699815 28.99 SGD
Shipped after 2018-04-23
- 12.7 - 16 No. 1 (flat) 120 - - 150x16x12.7 120K 150 2400 - K 1Sheet 1 E60160 08134147 37.99 SGD
Shipped after 2018-04-23
- 12.7 377-7910 19 No. 1 (flat) 80 - - 150x19x12.7 80K 150 2400 - K 1Sheet 1 E60180 08134156 30.99 SGD
Shipped after 2018-04-23
- 15.88 - 19 No. 1 (flat) 46 - - 205x19x15.88 46K 205 2400 - K 1Sheet 1 E62340 08135741 47.99 SGD
Shipped after 2018-04-23
- 15.88 322-3558 19 No. 1 (flat) 80 - - 205x19x15.88 80K 205 2400 - K 1Sheet 1 E62360 08135766 44.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Correction of tool
5
From Japan
On 2017-12-28 20:58:00
It was convenient for detailed work. Particles are stable and easy to use.
This review is about item#7699535.
Polishing finish of press mold parts
5
From Japan
On 2017-09-16 14:42:46
I have ordered many times repeatedly. Every time Monotaro says it is cheaper than purchasing where I bought it from.
This review is about item#7699596.
Sickle sharpening
4
From Japan
On 2017-04-13 22:05:51
I use a sickle where I can not cut beautifully with a grass cutter. I bought it for regular sickle blade polishing. Is good.
This review is about item#7699483.
Grinding band saw teeth
5
From Japan
On 2017-03-29 17:44:35
I want a size of about 180 mm if I can. The feeling of the stone looks good.
This review is about item#7699544.
Mainly metal working.
3
From Japan
On 2017-02-04 15:59:50
I like the product. A word as a person who always uses a grindstone. I bought two pieces this time, please stop sending them in layers naked. Cracks and cracks are entering the accident.
This review is about item#7699501.
Two-head grinder stone
5
From Japan
On 2016-09-29 20:11:56
I use it to sharpen the grass cutter blade (bamboo blade). I think that it fits the blade with a smooth grinding comfort. I also wanted to buy the same thing next time.
This review is about item#39474102.
Polishing operation
5
From Japan
On 2016-05-26 14:58:24
I did not put it in a nearby shop, so it was good. Usability is good
This review is about item#06727393.
Kitchen knife
5
From Japan
On 2016-03-15 08:58:15
I attached it to the desktop grinder I got. I had a pleasant answer when listening after calling without knowing the hole diameter. Employee training is good evidence.
This review is about item#06727375.
Grinding of cutting tools
1
From Japan
On 2016-02-16 14:48:25
The goods themselves are satisfactory enough, but the packing condition is the worst. It is a grinding stone for grinder, there is not enough cushioning material, but it is bundled separately from paper with bytes etc. Considering the delivery by courier, I thought it was a thing that did not break well. In the future, please improve the packing condition.
This review is about item#07699693.
Polishing of turning tool
4
From Japan
On 2016-02-10 15:31:35
I would like to use polishing turning tool, large size (fine item) with this size.
This review is about item#08134147.

Related Products