Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spatter Sheet

4.22 (54)
Purpose
Welding sparks curing sheet, fire prevention sheet, flame-proof coverings, Welding sparks curing sheet, fire prevention sheet, flame-proof coverings
Eyelet Inner Diameter (mm)
phi12
Continuous Use Temperature (deg C)
250
Moment Use Temperature (deg C)
1300
JIS Standard
A1323A
Thickness (mm)
about 1.0
Material
Firing carbonized fiber (silicon double-sided coating)
...see all>
Product Options
ADD TO CART
Number of Eyelet Weight (kg) Dimension (mm) Caution Eyelet Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Weight (kg) Dimension (mm) Caution Eyelet Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.75 920x920 - about 900 1Sheet 1 No. 1 07654053 56.99 SGD
In stock
12 1.5 920*1,920 - about 450 1Sheet 1 No. 2 07654062 119.99 SGD
In stock
16 3 1920x1920 - about 450 1Sheet 1 No. 4 07654071 229.99 SGD
In stock
20 4.5 1,920*2,920 Not suitable for chipping work. about 450 1Sheet 1 No. 6 09892741 359.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 12
3 star 7
2 star 0
1 star 4
Review Rating: 4.22
54 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-04-15 22:51:49
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#7654053.
Gas welding
5
From Japan
On 2018-04-01 15:59:21
As it is a consumable item, this cheapness is just happy. I will buy it again.
This review is about item#7654053.
Putting under the bonfire table at the camp, using the curing of the ground
5
From Japan
On 2018-03-10 09:51:59
Although I have not used it yet, I am looking forward to using it since I have a solid fabric.
This review is about item#7654053.
For welding work
5
From Japan
On 2018-02-16 16:05:16
It is used as an enclosure around combustibles to prevent fire by preventing sparks in welding work.
This review is about item#7654062.
Outdoor (underlay of a bonfire table)
5
From Japan
On 2018-01-11 19:19:43
I think that it is bigger and cheaper than the one sold as outdoor goods.
This review is about item#7654053.
Spot welding
5
From Japan
On 2017-11-14 13:02:18
I wanted it because it wanted a larger item. Thank you very much.
This review is about item#7654062.
Petroleum stove mat
5
From Japan
On 2017-08-09 15:21:52
Because it has high flameproof effect, it is used as a protective sheet. It is safe even if the earthquake comes and the stove collapses.
This review is about item#7654053.
During welding
5
From Japan
On 2017-05-22 21:34:40
Although it is a little hard, this item is satisfied cheaply also for the price.
This review is about item#7654071.
Welding operation
5
From Japan
On 2017-05-21 15:58:45
Spark does not roll, it felt like sucking It is a very nice feeling.
This review is about item#7654062.
Body welding operation
3
From Japan
On 2017-05-10 08:13:37
Because the material is stiff, it is convenient for curing on the surface, but usability is somewhat inferior in an irregular car. There is no problem with sputtering at the beginning. I want to pay attention to aged deterioration. Dirt is conspicuous because it is a pale color, but this is also convenient if it sees a warning.
This review is about item#07654062.

Related Products