Buy more than* S$200* and get FREE SHIPPING

Screw Type 420A Swivel Caster, Nylon Wheel Urethane Volume Wheel

4.60 (5)
...see all
Product Options
ADD TO CART
Compatible Spanner Allowable Load (daN) Model Screw Dimensions T Shape Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Wheel Diameter D (phi mm) Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Spanner Allowable Load (daN) Model Screw Dimensions T Shape Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Wheel Diameter D (phi mm) Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-4UR75 37970003 12.69 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-1UR40 37969671 5.15 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-1UR75 37969687 12.08 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-5UR40 37970091 5.55 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-5UR75 37970116 12.08 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-5UR50 37970107 8.06 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-4UR40 37969976 5.55 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-4UR50 37969985 7.94 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-4UR32 37969967 3.63 SGD
Shipped after 2017-04-13
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-4UR65 37969994 11.80 SGD
Shipped after 2017-04-05
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-5UR32 37970082 3.35 SGD
Shipped after 2017-04-05
21mm 50 420A Swivel - - 29 - 95 Nothing 68 439E 75 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-UR75 08163312 11.94 SGD
Shipped after 2017-04-07
14mm 40 420A Swivel - - 24 20 85 Nothing 58 439E 65 21   1PC 1 420A-UR65 08009233 13.12 SGD
Shipped after 2017-04-12
14mm 20 420A Swivel - - - - 47 Nothing 29 439G 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-UR32 35771854 2.93 SGD
Shipped after 2017-04-12
21mm 40 420A Swivel - - 21 - 68 Nothing 47 439G 50 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-UR50 08163294 7.33 SGD
Shipped after 2017-04-07
21mm 40 420A Swivel - - 24 - 85 Nothing 58 439E 65 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-UR65 08163303 10.99 SGD
Shipped after 2017-04-07
21mm 30 420A Swivel - - 20 - 59 Nothing 41 439G 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-UR40 08163285 4.97 SGD
Shipped after 2017-04-07
14mm 30 420A caster wheel W3 / 8x16 mountains Caster wheel 20 20 59 Not available 41 439G 38 16   1PC 1 420A-UR40 08009215 4.93 SGD
In stock
14mm 40 420A Universal car W3/8x16 thread Universal car 21 20 68 Not available 47 439G 50 21   1PC 1 420A-UR50 08009224 7.48 SGD
In stock
14mm 50 420A Universal car W3/8x16 thread Universal car 29 20 95 Not available 68 439E 75 21   1PC 1 420A-UR75 08009242 11.94 SGD
In stock
19mm 30 420A Universal car M12x1.25 Universal car 20 14 59 Not available 41 439G 38 16   1PC 1 420A-UR40 08009251 4.97 SGD
In stock
19mm 40 420A Universal car M12x1.25 Universal car 21 14 68 Not available 47 439G 50 21   1PC 1 420A-UR50 08009267 7.48 SGD
In stock
19mm 40 420A caster wheel M12x1.25 Caster wheel 24 14 85 Not available 58 439E 65 21   1PC 1 420A-UR65 08009276 11.08 SGD
In stock
19mm 50 420A Universal car M12x1.25 Universal car 29 14 95 Not available 68 439E 75 21   1PC 1 420A-UR75 08009285 11.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Rack
5
From Japan
On 2016-05-23 16:17:48
Those that came with in bonus to assembly rack, When the weight is applied caster of turning becomes very bad. This item uses a bearing for swivel part, is very smooth. Although the wheels is deformed in the long run it's made of rubber. Urethane winding is comfortable to use without any deformation and vibration.
This review is about item#08009267.
It is for the organizing board of the special tool in the work site
5
From Japan
On 2015-10-29 17:49:15
Next time will be the big thing more wheels.
This review is about item#08009242.
Of office chair casters
3
From Japan
On 2014-12-15 08:45:04
I was able mounted without any problem.
This review is about item#08009267.
For the move to put under the chair.
5
From Japan
On 2014-04-01 02:27:58
Hetari you can use comfortably forever without a rubber car.
This review is about item#08009215.
Repair of chairs
5
From Japan
On 2013-03-19 13:50:15
Part of the caster chair that you are using in the store is damaged, exchange did repair it yourself. Quality is "good". Also it asked the wrench at the time of exchange, but was purchased from other companies not match the thickness 4 mm thickness of ultra-thin spanner in my misunderstanding. When the caster is required at your add, by all means I would like to request here.
This review is about item#08009267.

Related Products