Buy more than* S$200* and get FREE SHIPPING

Goat Fur Bonnet

Purpose
Using an electric drill for wiping wax and lustrous finish of furniture, floor, and other.
Maximum Speed (min-1[r. p.m])
3000
Weight (g)
35
Diameter (phi mm)
125
Overall Length (mm)
125
Application
Using an electric drill for wiping wax and lustrous finish of furniture, floor, and other.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13-07070 08001296 10.99 SGD
In stock
ADD TO CART

Related Products