Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tolerance L (mm) Inside Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Shape Compatible Washer Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance L (mm) Inside Diameter d (phi mm) Overall Length L (mm) Outside Diameter D (phi mm) Shape Compatible Washer Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-0.1 to 0.3 8(+0.028 to +0.013) 12 12(+0.018 to +0.007) Straight SSW-0803 29[296] 1PC 1 SSB081212 08002872 5.18 SGD
In stock
-0.1 to 0.3 14(+0.034 to +0.016) 15 20(+0.021 to +0.008) Straight SSW-1403 29[296] 1PC 1 SSB142015 08003177 7.80 SGD
In stock
-0.1 to 0.3 16(+0.034 to +0.016) 15 22(+0.021 to +0.008) Straight SSW-1603 29[296] 1PC 1 SSB162215 08003326 8.21 SGD
In stock
-0.1 to 0.3 17(+0.034 to +0.016) 15 23(+0.021 to +0.008) Straight - 29[296] 1PC 1 SSB172315 08003405 8.21 SGD
In stock
-0.1 to 0.3 20(+0.041 to +0.020) 16 28(+0.021 to +0.008) Straight SSW-2005 29[296] 1PC 1 SSB202816 08003554 10.45 SGD
In stock
-0.1 to 0.3 6 (0.022 + - 0.010 +) 10 10(+0.015 to +0.006) Straight SSW-0603 29[296] 1PC 1 SSB061010 08002811 5.70 SGD
In stock
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 60 55(+0.030 to +0.011) Straight SSW-4507 29[296] 1PC 1 SSB455560 08004647 27.48 SGD
In stock
- - - - - - - 1PC 1 SSB506260 08004893 28.01 SGD
In stock
- - - - - - - 1PC 1 SSB405030 08004464 14.38 SGD
In stock
- - - - - - - 1PC 1 SSB303830 08004062 13.23 SGD
In stock
- - - - - - - 1PC 1 SSB253335 08003843 15.47 SGD
Shipped after 2017-04-07
- - - - - - - 1PC 1 SSB202825 08003581 11.40 SGD
In stock
- - - - - - - 1PC 1 SSB182430 08003475 11.40 SGD
In stock
- - - - - - - 1PC 1 SSB162220 08003353 8.32 SGD
In stock
- - - - - - - 1PC 1 SSB162216 08003335 8.21 SGD
In stock
- - - - - - - 1PC 1 SSB162212 08003317 7.65 SGD
In stock
- - - - - - - 1PC 1 SSB140160100 08005986 179.90 SGD
Shipped after 2017-05-16
-0.1 to 0.3 120 (0.071 + - 0.036 +) 100 140(+0.040 to +0.015) - SSW-12010 29[296] 1PC 1 SSB120140100 08005907 149.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 12 (+ 0.034 + 0.016 to ) 19 18(+0.018 to +0.007) - SSW-1203 29[296] 1PC 1 SSB121819 08003037 6.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 130 (0.083 + - 0.043 +) 100 150(+0.040 to +0.015) - - 29[296] 1PC 1 SSB130150100 08005961 169.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 130 (0.083 + - 0.043 +) 130 150(+0.040 to +0.015) - - 29[296] 1PC 1 SSB130150130 08005977 219.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 130 (0.083 + - 0.043 +) 80 150(+0.040 to +0.015) - - 29[296] 1PC 1 SSB13015080 08005952 149.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 14 (+ 0.034 + 0.016 to ) 25 20(+0.021 to +0.008) - SSW-1403 29[296] 1PC 1 SSB142025 08003195 8.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 12 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152112 08003222 7.87 SGD
Shipped after 2017-04-05
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 25 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182425 08003466 11.03 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 30 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203030 08003703 13.03 SGD
In stock
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 50 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203050 08003737 18.39 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 40 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253540 08003956 17.20 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 25 45(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354525 08004351 14.59 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 35 45(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354535 08004376 16.78 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 15 55(+0.030 to +0.011) - SSW-4007 29[296] 1PC 1 SSB405515 08004534 14.02 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 50 55(+0.030 to +0.011) - SSW-4007 29[296] 1PC 1 SSB405550 08004586 26.13 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 40 56(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB455640 08004674 21.96 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 50 56(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB455650 08004683 24.65 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 40 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506040 08004805 22.75 SGD
In stock
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 70 62(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506270 08004902 33.41 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 70 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607570 08005173 51.22 SGD
Shipped after 2017-04-05
-0.1 to 0.3 63 (+ 0.060 + 0.030 to ) 80 75(+0.030 to +0.011) - - 29[296] 1PC 1 SSB637580 08005225 51.22 SGD
Shipped after 2017-04-05
-0.1 to 0.3 65 (+ 0.060 + 0.030 to ) 40 80(+0.030 to +0.011) - SSW-6508 29[296] 1PC 1 SSB658040 08005234 36.03 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 50 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8010050 08005575 49.82 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 70 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB9011070 08005697 85.03 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 80 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB9011080 08005706 96.32 SGD
In stock
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 90 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB9011090 08005715 109.90 SGD
Shipped after 2017-04-12
-0.1 to 0.3 5 (+ 0.022 + 0.010 to ) 12 9(+0.015 to +0.006) - - 29[296] 1PC 1 SSB050912 08002784 6.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 13 (+ 0.034 + 0.016 to ) 20 19(+0.021 to +0.008) - SSW-1303 29[296] 1PC 1 SSB131920 08003116 8.32 SGD
Shipped after 2017-04-05
-0.1 to 0.3 13 (+ 0.034 + 0.016 to ) 35 19(+0.021 to +0.008) - SSW-1303 29[296] 1PC 1 SSB131935 08003143 11.07 SGD
Shipped after 2017-04-05
-0.1 to 0.3 150 (0.083 + - 0.043 +) 100 170(+0.040 to +0.015) - - 29[296] 1PC 1 SSB150170100 08006013 189.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 35 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152135 08003283 11.65 SGD
Shipped after 2017-04-05
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 40 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152140 08003292 12.51 SGD
Shipped after 2017-04-05
-0.1 to 0.3 160 (0.083 + - 0.043 +) 100 180(+0.040 to +0.015) - - 29[296] 1PC 1 SSB160180100 08006047 199.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 16 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203016 08003676 10.60 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 15 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253315 08003791 10.42 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 16 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253316 08003807 10.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 20 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253320 08003816 12.47 SGD
In stock
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 40 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253340 08003852 16.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 12 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253512 08003886 10.11 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 60 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253560 08003974 20.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 28 (+ 0.041 + 0.020 to ) 25 38(+0.025 to +0.009) - - 29[296] 1PC 1 SSB283825 08003992 13.19 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 15 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304015 08004132 11.52 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 30 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304030 08004166 14.02 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 60 45(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354560 08004403 24.46 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 70 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456070 08004753 38.95 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 80 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456080 08004762 41.28 SGD
Shipped after 2017-04-05
-0.1 to 0.3 55 (+ 0.060 + 0.030 to ) 30 70(+0.030 to +0.011) - SSW-5508 29[296] 1PC 1 SSB557030 08004997 26.91 SGD
Shipped after 2017-04-05
-0.1 to 0.3 55 (+ 0.060 + 0.030 to ) 35 70(+0.030 to +0.011) - SSW-5508 29[296] 1PC 1 SSB557035 08005006 29.27 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 40 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607440 08005076 28.68 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 100 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB6075100 08005191 61.53 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 60 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB809660 08005514 53.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 70 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB809670 08005523 62.09 SGD
Shipped after 2017-04-05
-0.1 to 0.3 100 (0.071 + - 0.036 +) 90 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB10012090 08005785 139.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 12 (+ 0.034 + 0.016 to ) 35 18(+0.018 to +0.007) - SSW-1203 29[296] 1PC 1 SSB121835 08003073 9.59 SGD
Shipped after 2017-04-05
-0.1 to 0.3 125 (0.083 + - 0.043 +) 100 145(+0.040 to +0.015) - - 29[296] 1PC 1 SSB125145100 08005934 169.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 14 (+ 0.034 + 0.016 to ) 12 20(+0.021 to +0.008) - SSW-1403 29[296] 1PC 1 SSB142012 08003161 7.49 SGD
Shipped after 2017-04-05
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 15 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152115 08003231 7.87 SGD
Shipped after 2017-04-05
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 25 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152125 08003265 8.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 16 (+ 0.034 + 0.016 to ) 25 22(+0.021 to +0.008) - SSW-1603 29[296] 1PC 1 SSB162225 08003362 8.32 SGD
In stock
-0.1 to 0.3 16 (+ 0.034 + 0.016 to ) 30 22(+0.021 to +0.008) - SSW-1603 29[296] 1PC 1 SSB162230 08003371 10.50 SGD
Shipped after 2017-04-05
-0.1 to 0.3 16 (+ 0.034 + 0.016 to ) 35 22(+0.021 to +0.008) - SSW-1603 29[296] 1PC 1 SSB162235 08003387 11.39 SGD
Shipped after 2017-04-05
-0.1 to 0.3 170 (0.083 + - 0.043 +) 150 190(+0.046 to +0.017) - - 29[296] 1PC 1 SSB170190150 08006074 309.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 180 (0.083 + - 0.043 +) 100 200(+0.046 to +0.017) - - 29[296] 1PC 1 SSB180200100 08006083 259.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 180 (0.083 + - 0.043 +) 150 200(+0.046 to +0.017) - - 29[296] 1PC 1 SSB180200150 08006092 329.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 15 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182415 08003432 10.36 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 25 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203025 08003694 12.22 SGD
In stock
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 35 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203035 08003712 14.67 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 15 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253515 08003895 10.11 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 16 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253516 08003904 11.03 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 20 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253520 08003913 12.52 SGD
In stock
-0.1 to 0.3 28 (+ 0.041 + 0.020 to ) 30 38(+0.025 to +0.009) - - 29[296] 1PC 1 SSB283830 08004001 15.07 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 50 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303850 08004096 19.63 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 60 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303860 08004105 20.64 SGD
Shipped after 2017-04-05
-0.1 to 0.3 31.5 (+ 0.050 to 0.025 +) 30 40(+0.025 to +0.009) - - 29[296] 1PC 1 SSB31.54030 08004211 16.00 SGD
In stock
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 30 55(+0.030 to +0.011) - SSW-4007 29[296] 1PC 1 SSB405530 08004552 24.46 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 30 56(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB455630 08004656 19.05 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 60 56(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB455660 08004692 28.21 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 80 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506580 08004972 50.14 SGD
Shipped after 2017-04-05
-0.1 to 0.3 55 (+ 0.060 + 0.030 to ) 40 70(+0.030 to +0.011) - SSW-5508 29[296] 1PC 1 SSB557040 08005015 30.42 SGD
Shipped after 2017-04-05
-0.1 to 0.3 55 (+ 0.060 + 0.030 to ) 50 70(+0.030 to +0.011) - SSW-5508 29[296] 1PC 1 SSB557050 08005024 40.39 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 35 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607435 08005067 25.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 35 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607535 08005137 25.67 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 40 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607540 08005146 29.03 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 60 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607560 08005164 42.38 SGD
In stock
-0.1 to 0.3 63 (+ 0.060 + 0.030 to ) 60 75(+0.030 to +0.011) - - 29[296] 1PC 1 SSB637560 08005207 42.16 SGD
Shipped after 2017-04-05
-0.1 to 0.3 65 (+ 0.060 + 0.030 to ) 50 80(+0.030 to +0.011) - SSW-6508 29[296] 1PC 1 SSB658050 08005243 38.53 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 30 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708530 08005286 28.68 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 60 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708560 08005322 45.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 60 90(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759060 08005417 52.31 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 80 95(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759580 08005471 88.79 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 40 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB809640 08005496 39.10 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 50 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB809650 08005505 45.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 12(+0.034 to +0.016) 25 18(+0.018 to +0.007) Straight SSW-1203 29[296] 1PC 1 SSB121825 08003055 7.62 SGD
In stock
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 40 55(+0.030 to +0.011) Straight SSW-4507 29[296] 1PC 1 SSB455540 08004622 20.10 SGD
In stock
-0.1 to 0.3 8 (0.028 + - 0.013 +) 10 12(+0.018 to +0.007) Straight SSW-0803 29[296] 1PC 1 SSB081210 08002863 5.15 SGD
In stock
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 50 50(+0.025 to +0.009) Straight SSW-4007 29[296] 1PC 1 SSB405050 08004491 23.10 SGD
In stock
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 60 55(+0.030 to +0.011) Straight SSW-4007 29[296] 1PC 1 SSB405560 08004595 28.57 SGD
In stock
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 50 55(+0.030 to +0.011) Straight SSW-4507 29[296] 1PC 1 SSB455550 08004631 24.39 SGD
In stock
-0.1 to 0.3 10(+0.028 to +0.013) 8 14(+0.018 to +0.007) Straight SSW-1003 29[296] 1PC 1 SSB101408 08002915 5.15 SGD
In stock
-0.1 to 0.3 13(+0.034 to +0.016) 10 19(+0.021 to +0.008) Straight SSW-1303 29[296] 1PC 1 SSB131910 08003082 6.97 SGD
In stock
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 35 35(+0.025 to +0.009) Straight SSW-2505 29[296] 1PC 1 SSB253535 08003947 15.66 SGD
In stock
-0.1 to 0.3 20(+0.041 to +0.020) 20 28(+0.021 to +0.008) Straight SSW-2005 29[296] 1PC 1 SSB202820 08003572 10.45 SGD
In stock
-0.1 to 0.3 16(+0.034 to +0.016) 40 22(+0.021 to +0.008) Straight SSW-1603 29[296] 1PC 1 SSB162240 08003396 12.99 SGD
Shipped after 2017-04-05
-0.1 to 0.3 12(+0.034 to +0.016) 20 18(+0.018 to +0.007) Straight SSW-1203 29[296] 1PC 1 SSB121820 08003046 6.35 SGD
In stock
-0.1 to 0.3 15(+0.034 to +0.016) 10 21(+0.021 to +0.008) Straight SSW-1503 29[296] 1PC 1 SSB152110 08003213 7.52 SGD
In stock
- - - - - - - 1PC 1 SSB12014080 08005882 129.90 SGD
In stock
- - - - - - - 1PC 1 SSB081208 08002854 5.15 SGD
In stock
- - - - - - - 1PC 1 SSB121810 08002994 5.70 SGD
In stock
-0.1 to 0.3 100 (0.071 + - 0.036 +) 60 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB10012060 08005751 66.30 SGD
Shipped after 2017-04-05
-0.1 to 0.3 110 (0.071 + - 0.036 +) 50 130(+0.040 to +0.015) - - 29[296] 1PC 1 SSB11013050 08005821 76.49 SGD
Shipped after 2017-04-05
-0.1 to 0.3 110 (0.071 + - 0.036 +) 70 130(+0.040 to +0.015) - - 29[296] 1PC 1 SSB11013070 08005837 97.27 SGD
Shipped after 2017-04-05
-0.1 to 0.3 120 (0.071 + - 0.036 +) 120 140(+0.040 to +0.015) - SSW-12010 29[296] 1PC 1 SSB120140120 08005916 159.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 120 (0.071 + - 0.036 +) 140 140(+0.040 to +0.015) - SSW-12010 29[296] 1PC 1 SSB120140140 08005925 179.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 14 (+ 0.034 + 0.016 to ) 30 20(+0.021 to +0.008) - SSW-1403 29[296] 1PC 1 SSB142030 08003204 10.19 SGD
Shipped after 2017-04-05
-0.1 to 0.3 150 (0.083 + - 0.043 +) 150 170(+0.040 to +0.015) - - 29[296] 1PC 1 SSB150170150 08006022 279.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 150 (0.083 + - 0.043 +) 80 170(+0.040 to +0.015) - - 29[296] 1PC 1 SSB15017080 08006004 169.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 30 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152130 08003274 10.19 SGD
Shipped after 2017-04-05
-0.1 to 0.3 160 (0.083 + - 0.043 +) 150 180(+0.040 to +0.015) - - 29[296] 1PC 1 SSB160180150 08006056 299.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 160 (0.083 + - 0.043 +) 80 180(+0.040 to +0.015) - - 29[296] 1PC 1 SSB16018080 08006031 189.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 200 (0.096 + - 0.050 +) 150 230(+0.046 to +0.017) - - 29[296] 1PC 1 SSB200230150 08006126 459.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 200 (0.096 + - 0.050 +) 200 230(+0.046 to +0.017) - - 29[296] 1PC 1 SSB200230200 08006135 559.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 10 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202810 08003527 9.84 SGD
Shipped after 2017-04-20
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 12 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253312 08003782 9.79 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 50 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253350 08003861 19.71 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 60 33(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253360 08003877 20.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 28 (+ 0.041 + 0.020 to ) 40 38(+0.025 to +0.009) - - 29[296] 1PC 1 SSB283840 08004017 18.34 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 12 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303812 08004026 11.00 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 12 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304012 08004123 11.52 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 20 45(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354520 08004342 13.19 SGD
Shipped after 2017-04-05
-0.1 to 0.3 38 (+ 0.050 to 0.025 +) 30 48(+0.025 to +0.009) - - 29[296] 1PC 1 SSB384830 08004412 19.89 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 70 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405070 08004516 25.89 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 50 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456050 08004735 31.11 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 60 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456060 08004744 35.09 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 20 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506020 08004771 17.26 SGD
In stock
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 35 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506035 08004796 20.81 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 35 62(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506235 08004866 19.95 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 100 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB5065100 08004981 55.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 40 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506540 08004936 23.87 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 50 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607450 08005085 35.45 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 70 90(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB709070 08005383 81.81 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 80 90(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB709080 08005392 92.93 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 40 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8010040 08005566 42.32 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 100 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8096100 08005541 88.09 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 120 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8096120 08005557 109.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 30 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB9011030 08005663 51.91 SGD
Shipped after 2017-04-05
-0.1 to 0.3 5 (+ 0.022 + 0.010 to ) 8 9(+0.015 to +0.006) - - 29[296] 1PC 1 SSB050908 08002766 6.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 5 (+ 0.022 + 0.010 to ) 10 9(+0.015 to +0.006) - - 29[296] 1PC 1 SSB050910 08002775 6.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 5 (+ 0.022 + 0.010 to ) 15 9(+0.015 to +0.006) - - 29[296] 1PC 1 SSB050915 08002793 7.49 SGD
Shipped after 2017-04-05
-0.1 to 0.3 6 (0.022 + - 0.010 +) 8 10(+0.015 to +0.006) - SSW-0603 29[296] 1PC 1 SSB061008 08002802 5.75 SGD
Shipped after 2017-04-05
-0.1 to 0.3 6 (0.022 + - 0.010 +) 12 10(+0.015 to +0.006) - SSW-0603 29[296] 1PC 1 SSB061012 08002827 5.75 SGD
In stock
-0.1 to 0.3 6 (0.022 + - 0.010 +) 20 10(+0.015 to +0.006) - SSW-0603 29[296] 1PC 1 SSB061020 08002845 7.49 SGD
In stock
-0.1 to 0.3 100 (0.071 + - 0.036 +) 140 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB100120140 08005812 169.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 10 (+ 0.028 + 0.013 to ) 25 14(+0.018 to +0.007) - SSW-1003 29[296] 1PC 1 SSB101425 08002967 7.49 SGD
Shipped after 2017-04-12
-0.1 to 0.3 120 (0.071 + - 0.036 +) 90 140(+0.040 to +0.015) - SSW-12010 29[296] 1PC 1 SSB12014090 08005891 139.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 12 (+ 0.034 + 0.016 to ) 30 18(+0.018 to +0.007) - SSW-1203 29[296] 1PC 1 SSB121830 08003064 7.97 SGD
Shipped after 2017-04-05
-0.1 to 0.3 14 (+ 0.034 + 0.016 to ) 10 20(+0.021 to +0.008) - SSW-1403 29[296] 1PC 1 SSB142010 08003152 7.49 SGD
Shipped after 2017-04-05
-0.1 to 0.3 15 (+ 0.034 + 0.016 to ) 16 21(+0.021 to +0.008) - SSW-1503 29[296] 1PC 1 SSB152116 08003247 7.94 SGD
Shipped after 2017-04-05
-0.1 to 0.3 16 (+ 0.034 + 0.016 to ) 10 22(+0.021 to +0.008) - SSW-1603 29[296] 1PC 1 SSB162210 08003301 7.15 SGD
In stock
-0.1 to 0.3 19 (+ 0.041 + 0.020 to ) 20 26(+0.021 to +0.008) - - 29[296] 1PC 1 SSB192620 08003511 11.39 SGD
In stock
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 12 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202812 08003536 9.97 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 15 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202815 08003545 10.50 SGD
In stock
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 20 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203020 08003685 10.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 50 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253550 08003965 19.63 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 15 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303815 08004035 11.00 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 20 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303820 08004044 11.98 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 35 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303835 08004071 15.47 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 70 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303870 08004114 21.89 SGD
Shipped after 2017-04-13
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 40 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304040 08004184 17.48 SGD
In stock
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 50 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304050 08004193 20.64 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 25 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354425 08004272 13.82 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 20 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405020 08004446 13.83 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 35 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405035 08004473 17.45 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 60 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405060 08004507 23.94 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 25 55(+0.030 to +0.011) - SSW-4007 29[296] 1PC 1 SSB405525 08004543 23.12 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 35 55(+0.030 to +0.011) - SSW-4007 29[296] 1PC 1 SSB405535 08004561 25.05 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 40 55(+0.030 to +0.011) - SSW-4007 29[296] 1PC 1 SSB405540 08004577 25.26 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 30 62(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506230 08004857 17.60 SGD
Shipped after 2017-04-05
-0.1 to 0.3 55 (+ 0.060 + 0.030 to ) 70 70(+0.030 to +0.011) - SSW-5508 29[296] 1PC 1 SSB557070 08005042 57.45 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 30 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607430 08005051 23.86 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 80 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607580 08005182 58.16 SGD
In stock
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 100 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB7085100 08005356 67.46 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 35 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708535 08005295 29.03 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 60 95(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759560 08005453 69.11 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 70 95(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759570 08005462 79.37 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 100 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB90110100 08005724 129.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 100 (0.071 + - 0.036 +) 50 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB10012050 08005742 56.20 SGD
Shipped after 2017-04-05
-0.1 to 0.3 100 (0.071 + - 0.036 +) 70 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB10012070 08005767 73.29 SGD
Shipped after 2017-04-05
-0.1 to 0.3 110 (0.071 + - 0.036 +) 80 130(+0.040 to +0.015) - - 29[296] 1PC 1 SSB11013080 08005846 109.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 120 (0.071 + - 0.036 +) 70 140(+0.040 to +0.015) - SSW-12010 29[296] 1PC 1 SSB12014070 08005873 119.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 13 (+ 0.034 + 0.016 to ) 30 19(+0.021 to +0.008) - SSW-1303 29[296] 1PC 1 SSB131930 08003134 9.86 SGD
Shipped after 2017-04-05
-0.1 to 0.3 170 (0.083 + - 0.043 +) 100 190(+0.046 to +0.017) - - 29[296] 1PC 1 SSB170190100 08006065 249.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 50 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202850 08003624 17.35 SGD
In stock
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 40 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203040 08003721 16.38 SGD
Shipped after 2017-04-05
-0.1 to 0.3 22 (+ 0.041 + 0.020 to ) 12 32(+0.025 to +0.009) - - 29[296] 1PC 1 SSB223212 08003746 10.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 25 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303825 08004053 12.58 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 30 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456030 08004701 24.46 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 35 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456035 08004717 26.20 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 60 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506060 08004823 29.34 SGD
In stock
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 70 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506070 08004832 34.39 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 80 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506080 08004841 36.21 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 80 62(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506280 08004911 35.02 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 60 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506560 08004954 33.37 SGD
In stock
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 70 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506570 08004963 38.53 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 30 75(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607530 08005121 23.86 SGD
Shipped after 2017-04-05
-0.1 to 0.3 63 (+ 0.060 + 0.030 to ) 70 75(+0.030 to +0.011) - - 29[296] 1PC 1 SSB637570 08005216 48.30 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 40 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708540 08005304 31.62 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 100 90(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB7590100 08005444 85.32 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 50 90(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759050 08005401 51.22 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 140 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB80100140 08005636 139.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 120 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB90110120 08005733 149.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 8 (0.028 + - 0.013 +) 20 12(+0.018 to +0.007) - SSW-0803 29[296] 1PC 1 SSB081220 08002897 6.64 SGD
In stock
-0.1 to 0.3 8 (0.028 + - 0.013 +) 25 12(+0.018 to +0.007) - SSW-0803 29[296] 1PC 1 SSB081225 08002906 8.04 SGD
Shipped after 2017-04-05
-0.1 to 0.3 100 (0.071 + - 0.036 +) 100 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB100120100 08005794 129.90 SGD
In stock
-0.1 to 0.3 100 (0.071 + - 0.036 +) 120 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB100120120 08005803 149.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 100 (0.071 + - 0.036 +) 80 120(+0.035 to +0.013) - SSW-10010 29[296] 1PC 1 SSB10012080 08005776 99.63 SGD
Shipped after 2017-04-05
-0.1 to 0.3 10 (+ 0.028 + 0.013 to ) 30 14(+0.018 to +0.007) - SSW-1003 29[296] 1PC 1 SSB101430 08002976 8.32 SGD
Shipped after 2017-04-05
-0.1 to 0.3 110 (0.071 + - 0.036 +) 120 130(+0.040 to +0.015) - - 29[296] 1PC 1 SSB110130120 08005864 159.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 12 (+ 0.034 + 0.016 to ) 8 18(+0.018 to +0.007) - SSW-1203 29[296] 1PC 1 SSB121808 08002985 5.18 SGD
In stock
-0.1 to 0.3 12 (+ 0.034 + 0.016 to ) 15 18(+0.018 to +0.007) - SSW-1203 29[296] 1PC 1 SSB121815 08003012 6.26 SGD
In stock
-0.1 to 0.3 13 (+ 0.034 + 0.016 to ) 25 19(+0.021 to +0.008) - SSW-1303 29[296] 1PC 1 SSB131925 08003125 8.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 16 (+ 0.034 + 0.016 to ) 19 22(+0.021 to +0.008) - SSW-1603 29[296] 1PC 1 SSB162219 08003344 8.32 SGD
Shipped after 2017-04-05
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 10 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182410 08003414 9.84 SGD
Shipped after 2017-04-05
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 12 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182412 08003423 9.84 SGD
In stock
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 35 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182435 08003484 12.36 SGD
Shipped after 2017-04-05
-0.1 to 0.3 19 (+ 0.041 + 0.020 to ) 15 26(+0.021 to +0.008) - - 29[296] 1PC 1 SSB192615 08003502 10.36 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 19 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202819 08003563 10.50 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 35 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202835 08003606 13.65 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 60 28(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB202860 08003633 18.96 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 10 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203010 08003642 9.97 SGD
Shipped after 2017-04-05
-0.1 to 0.3 22 (+ 0.041 + 0.020 to ) 15 32(+0.025 to +0.009) - - 29[296] 1PC 1 SSB223215 08003755 11.52 SGD
Shipped after 2017-04-05
-0.1 to 0.3 22 (+ 0.041 + 0.020 to ) 25 32(+0.025 to +0.009) - - 29[296] 1PC 1 SSB223225 08003773 13.84 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 25 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253525 08003922 13.19 SGD
Shipped after 2017-04-05
-0.1 to 0.3 25 (+ 0.041 + 0.020 to ) 30 35(+0.025 to +0.009) - SSW-2505 29[296] 1PC 1 SSB253530 08003931 13.83 SGD
In stock
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 20 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304020 08004141 12.54 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 25 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304025 08004157 13.19 SGD
In stock
-0.1 to 0.3 31.5 (+ 0.050 to 0.025 +) 40 40(+0.025 to +0.009) - - 29[296] 1PC 1 SSB31.54040 08004227 20.12 SGD
Shipped after 2017-04-05
-0.1 to 0.3 32 (+ 0.050 to 0.025 +) 20 42(+0.025 to +0.009) - - 29[296] 1PC 1 SSB324220 08004236 12.54 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 30 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354430 08004281 14.24 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 40 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354440 08004306 18.13 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 50 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354450 08004315 19.79 SGD
Shipped after 2017-04-05
-0.1 to 0.3 38 (+ 0.050 to 0.025 +) 40 48(+0.025 to +0.009) - - 29[296] 1PC 1 SSB384840 08004421 22.86 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 15 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405015 08004437 13.19 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 25 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405025 08004455 14.00 SGD
Shipped after 2017-04-05
-0.1 to 0.3 40 (+ 0.050 to 0.025 +) 80 50(+0.025 to +0.009) - SSW-4007 29[296] 1PC 1 SSB405080 08004525 27.02 SGD
In stock
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 40 60(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB456040 08004726 27.97 SGD
Shipped after 2017-04-12
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 30 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506030 08004787 18.17 SGD
In stock
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 50 60(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506050 08004814 24.65 SGD
In stock
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 40 62(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506240 08004875 21.78 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 50 62(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506250 08004884 23.94 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 30 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506530 08004927 19.56 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 60 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607460 08005094 42.07 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 80 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607480 08005112 57.45 SGD
Shipped after 2017-04-05
-0.1 to 0.3 65 (+ 0.060 + 0.030 to ) 70 80(+0.030 to +0.011) - SSW-6508 29[296] 1PC 1 SSB658070 08005261 54.68 SGD
Shipped after 2017-04-05
-0.1 to 0.3 65 (+ 0.060 + 0.030 to ) 80 80(+0.030 to +0.011) - SSW-6508 29[296] 1PC 1 SSB658080 08005277 59.77 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 70 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708570 08005331 55.79 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 100 95(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB7595100 08005487 109.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 100 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB80100100 08005611 99.09 SGD
In stock
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 120 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB80100120 08005627 119.90 SGD
In stock
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 60 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8010060 08005584 56.20 SGD
In stock
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 70 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8010070 08005593 65.59 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 80 100(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB8010080 08005602 74.36 SGD
Shipped after 2017-04-05
-0.1 to 0.3 80 (+ 0.060 + 0.030 to ) 80 96(+0.035 to +0.013) - SSW-8010 29[296] 1PC 1 SSB809680 08005532 70.37 SGD
Shipped after 2017-04-05
-0.1 to 0.3 6 (0.022 + - 0.010 +) 15 10(+0.015 to +0.006) - SSW-0603 29[296] 1PC 1 SSB061015 08002836 6.35 SGD
Shipped after 2017-04-05
-0.1 to 0.3 110 (0.071 + - 0.036 +) 100 130(+0.040 to +0.015) - - 29[296] 1PC 1 SSB110130100 08005855 139.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 125 (0.083 + - 0.043 +) 120 145(+0.040 to +0.015) - - 29[296] 1PC 1 SSB125145120 08005943 199.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 13 (+ 0.034 + 0.016 to ) 12 19(+0.021 to +0.008) - SSW-1303 29[296] 1PC 1 SSB131912 08003091 7.87 SGD
Shipped after 2017-04-05
-0.1 to 0.3 13 (+ 0.034 + 0.016 to ) 15 19(+0.021 to +0.008) - SSW-1303 29[296] 1PC 1 SSB131915 08003107 7.87 SGD
Shipped after 2017-04-05
-0.1 to 0.3 140 (0.083 + - 0.043 +) 140 160(+0.040 to +0.015) - - 29[296] 1PC 1 SSB140160140 08005995 249.90 SGD
Shipped after 2017-04-05
-0.1 to 0.3 14 (+ 0.034 + 0.016 to ) 20 20(+0.021 to +0.008) - SSW-1403 29[296] 1PC 1 SSB142020 08003186 8.43 SGD
In stock
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 16 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182416 08003441 10.36 SGD
Shipped after 2017-04-05
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 20 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182420 08003457 10.45 SGD
In stock
-0.1 to 0.3 18 (+ 0.034 + 0.016 to ) 40 24(+0.021 to +0.008) - SSW-1803 29[296] 1PC 1 SSB182440 08003493 13.29 SGD
Shipped after 2017-04-05
-0.1 to 0.3 190 (0.096 + - 0.050 +) 100 210(+0.046 to +0.017) - - 29[296] 1PC 1 SSB190210100 08006101 279.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 190 (0.096 + - 0.050 +) 150 210(+0.046 to +0.017) - - 29[296] 1PC 1 SSB190210150 08006117 339.90 SGD
Shipped after 2017-06-08
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 12 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203012 08003651 10.20 SGD
Shipped after 2017-04-05
-0.1 to 0.3 20 (+ 0.041 + 0.020 to ) 15 30(+0.021 to +0.008) - SSW-2005 29[296] 1PC 1 SSB203015 08003667 10.20 SGD
Shipped after 2017-04-05
-0.1 to 0.3 28 (+ 0.041 + 0.020 to ) 20 38(+0.025 to +0.009) - - 29[296] 1PC 1 SSB283820 08003983 12.54 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 40 38(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB303840 08004087 16.43 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 35 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304035 08004175 16.78 SGD
Shipped after 2017-04-05
-0.1 to 0.3 30 (+ 0.041 + 0.020 to ) 60 40(+0.025 to +0.009) - SSW-3005 29[296] 1PC 1 SSB304060 08004202 21.68 SGD
In stock
-0.1 to 0.3 32 (+ 0.050 to 0.025 +) 30 42(+0.025 to +0.009) - - 29[296] 1PC 1 SSB324230 08004245 17.81 SGD
Shipped after 2017-04-05
-0.1 to 0.3 32 (+ 0.050 to 0.025 +) 40 42(+0.025 to +0.009) - - 29[296] 1PC 1 SSB324240 08004254 21.79 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 20 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354420 08004263 12.58 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 60 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354460 08004324 23.46 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 70 44(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354470 08004333 25.94 SGD
Shipped after 2017-04-05
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 40 45(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354540 08004385 19.05 SGD
In stock
-0.1 to 0.3 35 (+ 0.050 to 0.025 +) 50 45(+0.025 to +0.009) - SSW-3505 29[296] 1PC 1 SSB354550 08004394 20.81 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 35 55(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB455535 08004613 19.21 SGD
Shipped after 2017-04-05
-0.1 to 0.3 45 (+ 0.050 to 0.025 +) 35 56(+0.030 to +0.011) - SSW-4507 29[296] 1PC 1 SSB455635 08004665 20.55 SGD
Shipped after 2017-04-05
-0.1 to 0.3 50 (+ 0.050 to 0.025 +) 50 65(+0.030 to +0.011) - SSW-5008 29[296] 1PC 1 SSB506550 08004945 27.65 SGD
Shipped after 2017-04-05
-0.1 to 0.3 55 (+ 0.060 + 0.030 to ) 60 70(+0.030 to +0.011) - SSW-5508 29[296] 1PC 1 SSB557060 08005033 49.04 SGD
Shipped after 2017-04-05
-0.1 to 0.3 60 (+ 0.060 + 0.030 to ) 70 74(+0.030 to +0.011) - SSW-6008 29[296] 1PC 1 SSB607470 08005103 51.22 SGD
Shipped after 2017-04-05
-0.1 to 0.3 65 (+ 0.060 + 0.030 to ) 60 80(+0.030 to +0.011) - SSW-6508 29[296] 1PC 1 SSB658060 08005252 44.20 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 50 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708550 08005313 36.71 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 80 85(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB708580 08005347 59.18 SGD
Shipped after 2017-04-05
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 50 90(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB709050 08005365 58.16 SGD
In stock
-0.1 to 0.3 70 (+ 0.060 + 0.030 to ) 60 90(+0.035 to +0.013) - SSW-7010 29[296] 1PC 1 SSB709060 08005374 70.38 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 70 90(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759070 08005426 58.16 SGD
Shipped after 2017-04-05
-0.1 to 0.3 75 (+ 0.060 + 0.030 to ) 80 90(+0.035 to +0.013) - SSW-7510 29[296] 1PC 1 SSB759080 08005435 69.11 SGD
Shipped after 2017-04-05
-0.1 to 0.3 85 (+ 0.071 + 0.036 to ) 60 100(+0.035 to +0.013) - - 29[296] 1PC 1 SSB8510060 08005645 55.25 SGD
Shipped after 2017-04-05
-0.1 to 0.3 85 (+ 0.071 + 0.036 to ) 80 100(+0.035 to +0.013) - - 29[296] 1PC 1 SSB8510080 08005654 85.26 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 50 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB9011050 08005672 64.40 SGD
Shipped after 2017-04-05
-0.1 to 0.3 90 (+ 0.071 + 0.036 to ) 60 110(+0.035 to +0.013) - SSW-9010 29[296] 1PC 1 SSB9011060 08005681 76.49 SGD
Shipped after 2017-04-05
-0.1 - 0.3 8(+0.028 - +0.013) 15 12(+0.018 - +0.007) Straight type SSW-0803 29[296] 1PC 1 SSB081215 08002881 5.70 SGD
In stock
-0.1 - 0.3 10(+0.028 - +0.013) 10 14(+0.018 - +0.007) Straight type SSW-1003 29[296] 1PC 1 SSB101410 08002924 5.15 SGD
In stock
-0.1 - 0.3 10(+0.028 - +0.013) 12 14(+0.018 - +0.007) Straight type SSW-1003 29[296] 1PC 1 SSB101412 08002933 5.15 SGD
In stock
-0.1 - 0.3 10(+0.028 - +0.013) 15 14(+0.018 - +0.007) Straight type SSW-1003 29[296] 1PC 1 SSB101415 08002942 5.70 SGD
In stock
-0.1 - 0.3 10(+0.028 - +0.013) 20 14(+0.018 - +0.007) Straight type SSW-1003 29[296] 1PC 1 SSB101420 08002951 5.70 SGD
In stock
-0.1 - 0.3 12(+0.034 - +0.016) 12 18(+0.018 - +0.007) Straight type SSW-1203 29[296] 1PC 1 SSB121812 08003003 5.70 SGD
In stock
-0.1 - 0.3 12(+0.034 - +0.016) 16 18(+0.018 - +0.007) Straight type SSW-1203 29[296] 1PC 1 SSB121816 08003021 6.48 SGD
In stock
-0.1 - 0.3 15(+0.034 - +0.016) 20 21(+0.021 - +0.008) Straight type SSW-1503 29[296] 1PC 1 SSB152120 08003256 8.47 SGD
In stock
-0.1 - 0.3 20(+0.041 - +0.020) 30 28(+0.021 - +0.008) Straight type SSW-2005 29[296] 1PC 1 SSB202830 08003597 12.07 SGD
In stock
-0.1 - 0.3 20(+0.041 - +0.020) 40 28(+0.021 - +0.008) Straight type SSW-2005 29[296] 1PC 1 SSB202840 08003615 16.83 SGD
In stock
-0.1 - 0.3 22(+0.041 - +0.020) 20 32(+0.025 - +0.009) Straight type - 29[296] 1PC 1 SSB223220 08003764 12.42 SGD
In stock
-0.1 - 0.3 25(+0.041 - +0.020) 25 33(+0.025 - +0.009) Straight type SSW-2505 29[296] 1PC 1 SSB253325 08003825 13.12 SGD
In stock
-0.1 - 0.3 25(+0.041 - +0.020) 30 33(+0.025 - +0.009) Straight type SSW-2505 29[296] 1PC 1 SSB253330 08003834 13.23 SGD
In stock
-0.1 - 0.3 35(+0.050 - +0.025) 35 44(+0.025 - +0.009) Straight type SSW-3505 29[296] 1PC 1 SSB354435 08004297 15.66 SGD
In stock
-0.1 - 0.3 35(+0.050 - +0.025) 30 45(+0.025 - +0.009) Straight type SSW-3505 29[296] 1PC 1 SSB354530 08004367 14.39 SGD
In stock
-0.1 - 0.3 40(+0.050 - +0.025) 40 50(+0.025 - +0.009) Straight type SSW-4007 29[296] 1PC 1 SSB405040 08004482 21.41 SGD
In stock
-0.1 - 0.3 45(+0.050 - +0.025) 30 55(+0.030 - +0.011) Straight type SSW-4507 29[296] 1PC 1 SSB455530 08004604 18.65 SGD
In stock
-0.1 - 0.3 60(+0.060 - +0.030) 50 75(+0.030 - +0.011) Straight type SSW-6008 29[296] 1PC 1 SSB607550 08005155 35.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.38
21 Customer Reviews
The reviews are automatic translation.
As Bush
3
From Japan
On 2017-03-24 18:07:56
There is no problem. In addition, to purchase, if necessary
This review is about item#8003012.
Door of cantilevered guide
4
From Japan
On 2017-03-05 18:07:10
I used to use a third of the expensive ones, we have enough to cope with this inexpensive product, turning you can also in the same way as other companies. We have used for the lower guide of the steel door of the hanging clothes rail, will become the perfect barrier-free floor that is not provided with the groove under the door
This review is about item#8003816.
When the machine is assembled
5
From Japan
On 2016-06-14 05:49:45
Cheap price
This review is about item#08002863.
The bearing portion of the rotating part
3
From Japan
On 2016-05-03 13:52:48
To somewhere, Katazuke on now missing, do not use yet, also when it is necessary, again order.
This review is about item#08002951.
Bearing exchange repair of the pulley.
5
From Japan
On 2016-03-15 07:22:03
Since the pulley which is in a high place, in use it is happy to go without lubrication.
This review is about item#08002951.
Motorcycle bearing
5
From Japan
On 2016-01-20 19:30:38
Anyway cheap. In quality good.
This review is about item#08003405.
Bearing of the self-made bicycle brake
5
From Japan
On 2015-10-07 01:23:45
We did going to make from a round bar of phosphor bronze, look at this price, better to buy it was determined that good.
This review is about item#08002863.
We are using up and down the slide bearing.
4
From Japan
On 2015-08-10 19:32:12
Smooth shaft will be saved without trouble up and down the slide.
This review is about item#08003737.
Bike swing arm of
5
From Japan
On 2015-05-16 15:04:49
Accuracy is also good, price was good very cheap. Some material is soft, but slightly after the press has become the tight clearance, it is a grade that can be fixed in the sandpaper.
Bike swing arm bush
4
From Japan
On 2013-11-12 21:45:28
Replace it with a plastic bush of the swing arm mounting portion of the bike. Although it was the needle bearings use plan was attached to change in the bush there is no size, but not a problem to the movement. Satisfaction because the strength is also high likely than even in comparison with the resin's a smooth needle bearings. While standing more than two months there is no trouble so far after installation. I want also to use next time.
This review is about item#08003405.

Related Products