Buy more than* S$200* and get FREE SHIPPING

Oilless Washer

5.00 (2)
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) P.C.D(mm) Shape Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2]) Number of Mounting Holes Mounting Screw Hole Size Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) P.C.D(mm) Shape Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2]) Number of Mounting Holes Mounting Screw Hole Size Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20(+0.4 to +0.3) 50 35 Washer 29[296] 2 M5(countersunkscrew) 5(0 to -0.1) 1PC 1 SSW-2005 08002601 7.97 SGD
In stock
30 (+ 0.4 to + 0.3) 60 45 Washer 29[296] 2 M5(countersunkscrew) 5(0 to -0.1) 1PC 1 SSW-3005 08002626 9.38 SGD
In stock
- - - - - - - - 1PC 1 SSW-2505 08002617 8.55 SGD
In stock
40 (+ 0.4 to + 0.3) 80 60 - 29[296] 2 M6 (countersunk screw) 7(0 to -0.1) 1PC 1 SSW-4007 08002644 14.25 SGD
Shipped after 2017-01-27
45 (+ 0.4 to + 0.3) 90 70 - 29[296] 2 M6 (countersunk screw) 7(0 to -0.1) 1PC 1 SSW-4507 08002653 20.26 SGD
Shipped after 2017-01-27
55 (+ 0.6 to + 0.4) 110 85 - 29[296] 4 M6 (countersunk screw) 8(0 to -0.1) 1PC 1 SSW-5508 08002671 27.80 SGD
Shipped after 2017-01-27
6 (+ 0.4 to + 0.3) 25 - - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-0603 08002513 6.68 SGD
Shipped after 2017-01-27
18 (+ 0.4 to + 0.3) 50 35 - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-1803 08002592 8.47 SGD
Shipped after 2017-01-27
50 (+ 0.6 to + 0.4) 100 75 - 29[296] 4 M6 (countersunk screw) 8(0 to -0.1) 1PC 1 SSW-5008 08002662 21.76 SGD
In stock
75 (+ 0.6 to + 0.4) 140 110 - 29[296] 4 M8 (countersunk screw) 10(0 to -0.1) 1PC 1 SSW-7510 08002714 41.90 SGD
Shipped after 2017-01-27
16 (+ 0.4 to + 0.3) 50 35 - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-1603 08002583 8.47 SGD
In stock
13 (+ 0.4 to + 0.3) 40 28 - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-1303 08002556 7.07 SGD
Shipped after 2017-01-27
80 (+ 0.6 to + 0.4) 150 120 - 29[296] 4 M8 (countersunk screw) 10(0 to -0.1) 1PC 1 SSW-8010 08002723 44.80 SGD
In stock
90 (+ 0.6 to + 0.4) 170 140 - 29[296] 4 M10 (countersunk screw) 10(0 to -0.1) 1PC 1 SSW-9010 08002732 54.36 SGD
Shipped after 2017-01-27
100 (+ 0.6 to + 0.4) 190 160 - 29[296] 4 M10 (countersunk screw) 10(0 to -0.1) 1PC 1 SSW-10010 08002741 65.41 SGD
Shipped after 2017-01-27
60 (+ 0.6 to + 0.4) 120 90 - 29[296] 4 M8 (countersunk screw) 8(0 to -0.1) 1PC 1 SSW-6008 08002687 29.51 SGD
In stock
65 (+ 0.6 to + 0.4) 125 95 - 29[296] 4 M8 (countersunk screw) 8(0 to -0.1) 1PC 1 SSW-6508 08002696 32.63 SGD
Shipped after 2017-01-27
70 (+ 0.6 to + 0.4) 130 100 - 29[296] 4 M8 (countersunk screw) 10(0 to -0.1) 1PC 1 SSW-7010 08002705 37.20 SGD
Shipped after 2017-01-27
8 (+ 0.4 to + 0.3) 28 - - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-0803 08002522 6.68 SGD
Shipped after 2017-01-27
14 (+ 0.4 to + 0.3) 40 28 - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-1403 08002565 7.19 SGD
Shipped after 2017-01-27
15 (+ 0.4 to + 0.3) 50 35 - 29[296] 2 M3 (countersunk screw) 3(0 to -0.1) 1PC 1 SSW-1503 08002574 8.47 SGD
Shipped after 2017-01-27
- - - - - - - - 1PC 1 SSW-1203 08002547 7.07 SGD
In stock
- - - - - - - - 1PC 1 SSW-12010 08002757 73.73 SGD
In stock
10(+0.4 - +0.3) 30 20 Washer 29[296] 2 M3 (flat countersunk screw) 3(0 - -0.1) 1PC 1 SSW-1003 08002531 6.41 SGD
In stock
35(+0.4 - +0.3) 70 50 Washer 29[296] 2 M5 (flat countersunk screw) 5(0 - -0.1) 1PC 1 SSW-3505 08002635 11.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Part of the machine parts
5
From Japan
On 2015-08-03 08:48:56
Leading manufacturer goods and there is no inferiority. Because be cheaper than other trading company if you buy on the day of the 15% discount, it bought on the day.
This review is about item#08002547.
Receiving thrust load of large model
5
From Japan
On 2014-01-22 19:53:24
It is used for the purpose of ensuring the per surface of a certain range in the vertical load. There is no particular technical problem now is quite survive as use form as Rarere cost lowered.
This review is about item#08002635.

Related Products