Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

No. 00 Welding Machine

3.50 (2)
Purpose
For thin brazing welding
Welding Capability (mm)
0.1 - 1
Gas
Acetylene type
Weight (g)
330
Overall Length (mm)
320
Accessories
Four (No.10, 16, 25, 40 1 each)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-00 08010152 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Refrigerant officer welding
2
From Japan
On 2017-01-20 15:28:45
Crater can not use only accessories, has a small seems crater in the refrigerant officer welding using spread out in 1mm Kiri.
This review is about item#8010152.
It uses the HHO gas.
5
From Japan
On 2013-08-28 16:58:45
Easy-to-use compact. Since the domestic third-party components can be shared.
This review is about item#08010152.

Related Products