Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Welding Machine

4.67 (3)
Purpose
For welding of 5 mm of sheet metal, For welding of 5 mm of sheet metal
Welding Capability (mm)
0.5 - 3
Gas
Acetylene type
Weight (g)
510
Overall Length (mm)
370
Accessories
Five (No.50, 70, 100, 140, 200 1 each)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-01 08010161 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Welding of metal accessories
4
From Japan
On 2018-03-27 22:33:34
I used it often about 20 years ago and I started again after a long time, but it's user-friendly.
This review is about item#8010161.
Welding operation
5
From Japan
On 2015-04-11 18:50:40
It was very easy to use.
This review is about item#08010161.
Automobile sheet metal
5
From Japan
On 2013-09-08 16:16:13
Price and usage are good
This review is about item#08010161.

Related Products