Buy more than* S$200* and get FREE SHIPPING

Medium-Type Welding Machine

5.00 (2)
Purpose
Welding medium thickness plates.
Welding Capability (mm)
1 - 8
Gas
Acetylene type
Weight (g)
515
Overall Length (mm)
420
Accessories
7 (No.200, 225, 250, 315, 400, 450, 500 one each)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-02 08010177 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During the welding operation
5
From Japan
On 2017-02-09 14:34:48
Lightweight and user-selfishness is good. Cost performance high.
This review is about item#8010177.
Gas welding
5
From Japan
On 2016-04-06 15:15:43
I think that compare favorably in comparison with the equivalent to the cheap split.
This review is about item#08010177.

Related Products