Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LP Industry Regulator

4.80 (5)
Standard Flow Rate (Nm3/h)
6
Low Gauge Pressure (MPa)
0.2
Gas
Propane
Weight (kg)
1.2
Shape
Inlet screw dimensions: W22.5x14 (left) male screw Outlet screw dimensions: M16x1.5 (left) male screw (9phi) hose opening
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-5 08010222 119.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 11:19:13
In the neighborhood store I am very happy because that is not available.
This review is about item#08010222.
welding
5
From Japan
On 2015-08-19 15:05:31
You can use without any problems.
This review is about item#08010222.
Car maintenance
4
From Japan
On 2015-06-30 15:09:58
Is good
This review is about item#08010222.
To burn the gauntlet of pavement
5
From Japan
On 2014-08-12 06:36:13
Be on was good the same as had been thought. Reach for was also fast.
This review is about item#08010222.
Hardware cutting, overheating work
5
From Japan
On 2012-11-14 20:21:42
I use without any problems. Good stability.
This review is about item#08010222.

Related Products