Buy more than* S$200* and get FREE SHIPPING

Gold Arrester

5.00 (1)
Caution
Reset ring part colors change depending on its manufacturing year, from blue, green, white to red.
Functions
Reset relay function: display type (red), pin lock, one touch system Abnormal temperature shut-off feature: gas shut-off at 95degreeC
Weight (g)
210
Overall Length (mm)
72
...see all
Product Options
ADD TO CART
Maximum Flow Rate (NL/h) Maximum Working Pressure (MPa) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Flow Rate (NL/h) Maximum Working Pressure (MPa) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.000 0.1 - 0.9 292-5036 1PC 1 GA-1MK 08010283 69.22 SGD
Shipped after 2017-07-24
3.000 0.01 - 0.13 292-5044 1PC 1 GA-2MK 08010292 69.22 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal heating operation
5
From Japan
On 2012-11-23 00:39:30
Because it is a leading manufacturer product, it can be used with confidence.
This review is about item#08010292.

Related Products