Buy more than* S$200* and get FREE SHIPPING

Twin Hose

5.00 (2)
Approximate Mass (g/m)
325
Reinforcing Layer
Oxygen hose: 2S Acetylene hose: 2S
Display
OXY+ACE
Outer Diameter (phi mm)
Oxygen hose: 14.4 Acetylene hose: 15.9
Working Pressure (MPa)
Oxygen hose: 2.0 Acetylene hose: 0.15
Inner Diameter (phi mm)
Oxygen hose: 8.0 Acetylene hose: 9.5
Color
Oxygen hose: Blue Acetylene hose: Red
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1PC 1 30m 08010405 269.90 SGD
In stock
10 1PC 1 10m 08010387 83.23 SGD
In stock
20 1PC 1 20m 08010396 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile muffler and the other processing and repair
5
From Japan
On 2014-07-28 13:21:49
Of it has been using the same kind of hose for many years now hose looks smoothly maneuverability softer material. I like durability There is also likely.
This review is about item#08010387.
Gas cutting
5
From Japan
On 2014-04-13 13:01:32
Good at Hassle in with one-touch fittings.
This review is about item#08010396.

Related Products