Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Strength 0.2% (MPa) AWS Standards Tensile Strength (MPa) Coating Length (mm) Rod Diameter (phi mm) Color Identification JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength 0.2% (MPa) AWS Standards Tensile Strength (MPa) Coating Length (mm) Rod Diameter (phi mm) Color Identification JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
411 (one case) A5.4 E308-16 570 (one case) - - 4 End face / yellow Z3221 ES308-16 350 1Box(5kgx4Box) 1 WEL 308 08006573 719.99 SGD
Shipped after 2018-06-22
411 (one case) A5.4 E308-16 570 (one case) - - 5 End face / yellow Z3221 ES308-16 350 1Box(5kg) 1 WEL 308 88983203 179.99 SGD
Shipped after 2018-06-22
411 (one case) A5.4 E308-16 570 (one case) - - 4 End face / yellow Z3221 ES308-16 350 1Box(5kg) 1 WEL 308 88983212 209.99 SGD
Shipped after 2018-06-22
411 (one case) A5.4 E308-16 570 (one case) - - 1.6 End face / yellow Z3221 ES308-16 250 1Box(2.5kg) 1 WEL 308 88983194 129.99 SGD
In stock
477 A5.9 ER308 596 - 1000 6 - Z3321 Y308 - 1box(5kg) 1 WEL 308 57641858 149.99 SGD
Shipped after 2018-06-22
411(example) A5.4 E308-16 570(example) Austenite - 2 - Z3221 ES308-16 (formerly Z3221 D308-16) 250 1Box(2.5kg) 1 WEL 308 08006546 129.99 SGD
In stock
411(example) A5.4 E308-16 570(example) Austenite - 2.6 - Z3221 ES308-16 (old Z3221 D308-16) 300 1Box(2.5kg) 1 WEL 308 08006555 94.99 SGD
In stock
411(example) A5.4 E308-16 570(example) Austenite - 3.2 - Z3221 ES308-16 (formerly Z3221 D308-16) 350 1Box(5kg) 1 WEL 308 08006564 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Welding of stainless steel pipe
4
From Japan
On 2018-04-05 14:55:31
I am subscribing. The product is good, but I think that the price is a bit high. I check the discount, but recently not. When there is discount, we will mail you.
This review is about item#8006546.
Welding operation
5
From Japan
On 2017-02-16 09:54:07
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8006555.
Repair of work machine
3
From Japan
On 2016-06-13 16:15:37
It is the same as that of other companies which we used to date.
This review is about item#08006555.
Welding of stainless steel.
5
From Japan
On 2014-04-20 07:55:06
It was quite good.
This review is about item#08006564.

Related Products